Cast Iron 1 HP Centrifugal Pump 208-230/460V

DAYTON| Zoro #: G1141463| Mfr #: 2ZXJ6

$695.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Pressure: 200 psi
Motor Enclosure: ODP
Max. Specific Gravity: 1.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1141463 Mfr #: 2ZXJ6
Inlet Pressure: 200 psiMotor Enclosure: ODP
Max. Specific Gravity: 1.0Outlet: 1"
GPM of Water @ 50 Ft. of Head: 43Amps: 3.7-3.2/1.6
Height: 8-1/2"Width: 8"
Max. Head: 112 ft.GPM of Water @ 20 Ft. of Head: 55
Hz: 60Includes: Manual
GPM of Water @ 110 Ft. of Head: 3Motor Type: ODP
Frame: 56JGPM of Water @ 60 Ft. of Head: 38
Length: 15-1/2"Motor RPM: 3450
Seal Material: VitonManufacturers Warranty Length: 1 yr.
Voltage: 208-230/460VACMax. Case Pressure: 200 psi
Max. Dia. Solids: 5/16"Bearing Type: Ball
Housing Material: Cast ironGPM of Water @ 25 Ft. of Head: 53
GPM of Water @ 80 Ft. of Head: 28HP: 1
GPM of Water @ 40 Ft. of Head: 47GPM of Water @ 30 Ft. of Head: 51
Max. Liquid Temp.: 200 Degrees FGPM of Water @ 15 Ft. of Head: 57
GPM of Water @ 90 Ft. of Head: 23Inlet: 1-1/4"
Impeller Type: ClosedPort Rotation: 4 Position Increments
Max. Pressure: 48 psiGPM of Water @ 70 Ft. of Head: 34
Impeller Material: Cast-ironWetted Materials: Cast Iron, Viton, Carbon, Ceramic, SS
Phase: 3Agency Compliance: UL Approval in Motor
Duty: ContinuousGPM of Water @ 10 Ft. of Head: 59
GPM of Water @ 100 Ft. of Head: 13Item: Centrifugal Pump
Country of Origin (subject to change): India

Description

Centrifugal Pump, Housing Material Cast Iron, 1 HP, 3 Phase, Voltage 208-230/460VAC, Amps 3.7-3.2/1.6, 60 Hz, Inlet 1-1/4 In., Outlet 1 In., Motor Enclosure ODP, 3450 Motor RPM, Motor Type ODP, Impeller Type Closed, Impeller Material Cast-Iron, Max. Dia. Solids 5/16 In., Seal Material Viton, Max. Liquid Temp. 200 Degrees F, Length 15-1/2 In., Width 8 In., Height 8-1/2 In., Includes Manual

Reviews