Bronze 1/2 HP Centrifugal Pump 115/230V

DAYTON| Zoro #: G0490944| Mfr #: 2ZWZ6

$611.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Viton
Manufacturers Warranty Length: 1 yr.
Length: 14-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0490944 Mfr #: 2ZWZ6
Seal Material: VitonManufacturers Warranty Length: 1 yr.
Length: 14-3/4"Amps: 8.4/4.8
Inlet: 1-1/4"Agency Compliance: UL Approval in Motor
Height: 8-1/2"Width: 8"
Housing Material: BronzeHP: 1/2
GPM of Water @ 30 Ft. of Head: 36Phase: 1
Port Rotation: 4 Position IncrementsMotor Type: ODP
Hz: 60Max. Liquid Temp.: 200 Degrees F
GPM of Water @ 10 Ft. of Head: 42Wetted Materials: Bronze, Brass, Viton, Carbon, Ceramic, 316 SS
Max. Case Pressure: 200 psiGPM of Water @ 60 Ft. of Head: 21
GPM of Water @ 15 Ft. of Head: 40GPM of Water @ 50 Ft. of Head: 28
GPM of Water @ 25 Ft. of Head: 37GPM of Water @ 40 Ft. of Head: 32
Max. Pressure: 35 psiMotor Enclosure: ODP
Max. Head: 82 ft.Motor RPM: 3450
Voltage: 115/230VACImpeller Material: 316 Stainless Steel
Max. Dia. Solids: 5/32"Inlet Pressure: 200 psi
Includes: ManualGPM of Water @ 70 Ft. of Head: 15
Frame: 56JGPM of Water @ 20 Ft. of Head: 39
Impeller Type: ClosedBearing Type: Ball
Item: Centrifugal PumpMax. Specific Gravity: 1.0
Outlet: 1"Duty: Continuous
Country of Origin (subject to change): India

Description

Centrifugal Pump, Housing Material Bronze, 1/2 HP, 1 Phase, Voltage 115/230VAC, Amps 8.4/4.8, 60 Hz, Inlet 1-1/4 In., Outlet 1 In., Motor Enclosure ODP, 3450 Motor RPM, Motor Type ODP, Impeller Type Closed, Impeller Material 316 Stainless Steel, Max. Dia. Solids 5/32 In., Seal Material Viton, Max. Liquid Temp. 200 Degrees F, Length 14-3/4 In., Width 8 In., Height 8-1/2 In., Includes Manual

Reviews