Cast Iron 1/2 HP Centrifugal Pump 208-230/460V

DAYTON| Zoro #: G0492003| Mfr #: 2ZWP2

$436.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Buna-N, Carbon, Ceramic, Stainless Steel
Manufacturers Warranty Length: 1 yr.
Length: 13-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0492003 Mfr #: 2ZWP2
Seal Material: Buna-N, Carbon, Ceramic, Stainless SteelManufacturers Warranty Length: 1 yr.
Length: 13-1/2"Amps: 1.8-1.7/0.9
Inlet: 1-1/4" NPTAgency Compliance: c UL us
Height: 5-7/8"Width: 6-5/8"
Housing Material: Cast ironHP: 1/2
GPM of Water @ 30 Ft. of Head: 40Phase: 3
Port Rotation: 4 Position IncrementsMotor Type: 3-Phase
Best Efficiency Range GPM @ Head: 19 to 63 gpm @ 35 to 15 ft.Hz: 60
Max. Liquid Temp.: 200 Degrees FGPM of Water @ 10 Ft. of Head: 67
Wetted Materials: Cast Iron, Buna-N, Carbon, Ceramic, Stainless SteelMax. Case Pressure: 200 psi
Includes: ManualGPM of Water @ 15 Ft. of Head: 63
GPM of Water @ 25 Ft. of Head: 48GPM of Water @ 40 Ft. of Head: 10
Max. Pressure: 19.04 psiMotor Enclosure: ODP
Max. Head: 44Motor RPM: 3450
Voltage: 208-230/460Impeller Material: Cast Iron
Max. Dia. Solids: 7/16"Inlet Pressure: 200 psi
Frame: 56JGPM of Water @ 20 Ft. of Head: 57
Impeller Type: Semi OpenBearing Type: Ball
Item: Centrifugal PumpMax. Specific Gravity: 1.0
Outlet: 1" NPTDuty: Continuous
Country of Origin (subject to change): India

Description

Centrifugal Pump, 1/2 HP, 3 Phase, Voltage 208-230/460, 1.8-1.7/0.9 Amps, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure ODP, Housing Material Cast Iron, Impeller Type Semi Open, Impeller Material Cast Iron, Max. Head 44, GPM of Water @ 10 Ft. of Head 67, GPM of Water @ 15 Ft. of Head 63, Seal Material Buna-N, Carbon, Ceramic, Stainless Steel, Length 13-1/2 In., Width 6-5/8 In., Height 5-7/8 In., 3450 Motor RPM, 60 Hz, Motor Type 3-Phase

Reviews