WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pump, 1/2 HP, 3 Ph, 208 to 240/480VAC

DAYTON| Zoro #: G0845381| Mfr #: 2ZWR6

$601.34 /ea

This item ships free. DetailsStandard ground shipping
Details:
Max. Specific Gravity: 1.0
Motor Type: 3-Phase
Outlet: 1" NPT
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0845381 Mfr #: 2ZWR6
Max. Specific Gravity: 1.0Motor Type: 3-Phase
Outlet: 1" NPTFrame: 56J
Phase: 3Hz: 60
Item: Centrifugal PumpManufacturers Warranty Length: 1 yr.
Port Rotation: 4 Position IncrementsBest Efficiency Range GPM @ Head: 19 to 63 gpm @ 35 to 15 ft.
Height: 5-7/8"Voltage: 208-230/460
Max. Pressure: 19.04 psiHP: 1/2
GPM of Water @ 15 Ft. of Head: 63GPM of Water @ 40 Ft. of Head: 10
Amps: 1.8-1.7/0.9Duty: Continuous
Inlet: 1-1/4" NPTHousing Material: Bronze, Brass
Max. Dia. Solids: 7/16"Max. Head: 44
Impeller Type: Semi OpenIncludes: Manual
Max. Liquid Temp.: 200 Degrees FMax. Case Pressure: 200 psi
Motor RPM: 3450GPM of Water @ 20 Ft. of Head: 57
Inlet Pressure: 200 psiMotor Enclosure: ODP
GPM of Water @ 10 Ft. of Head: 67Agency Compliance: c UL us
Width: 6-5/8"GPM of Water @ 25 Ft. of Head: 48
Wetted Materials: Bronze, Brass, Buna-N, Carbon, Ceramic, Stainless SteelGPM of Water @ 30 Ft. of Head: 40
Impeller Material: BronzeBearing Type: Ball
Length: 13-1/2"Seal Material: Buna-N, Carbon, Ceramic, Stainless Steel
Country of Origin (subject to change): India

Product Description

Centrifugal Pump, 1/2 HP, 3 Phase, Voltage 208-230/460, 1.8-1.7/0.9 Amps, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure ODP, Housing Material Bronze, Brass, Impeller Type Semi Open, Impeller Material Bronze, Max. Head 44, GPM of Water @ 10 Ft. of Head 67, GPM of Water @ 15 Ft. of Head 63, Seal Material Buna-N, Carbon, Ceramic, Stainless Steel, Length 13-1/2 In., Width 6-5/8 In., Height 5-7/8 In., 3450 Motor RPM, 60 Hz, Motor Type 3-Phase

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews