BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Bronze 1/2 HP Centrifugal Pump 208-230/460V

DAYTON| Zoro #: G1634455| Mfr #: 2ZWZ7

$631.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Specific Gravity: 1.0
Motor Type: ODP
Outlet: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634455 Mfr #: 2ZWZ7
Max. Specific Gravity: 1.0Motor Type: ODP
Outlet: 1"Frame: 56J
Phase: 3Hz: 60
Item: Centrifugal PumpManufacturers Warranty Length: 1 yr.
Port Rotation: 4 Position IncrementsMax. Liquid Temp.: 200 Degrees F
Height: 8-1/2"Voltage: 208-230/460VAC
Max. Pressure: 35 psiHP: 1/2
Motor Enclosure: ODPGPM of Water @ 40 Ft. of Head: 32
Amps: 1.8-1.7/0.9Duty: Continuous
Inlet: 1-1/4"Housing Material: Bronze
Max. Dia. Solids: 5/32"Max. Head: 82 ft.
Impeller Type: ClosedIncludes: Manual
GPM of Water @ 50 Ft. of Head: 28Max. Case Pressure: 200 psi
GPM of Water @ 70 Ft. of Head: 15Motor RPM: 3450
GPM of Water @ 20 Ft. of Head: 39Inlet Pressure: 200 psi
GPM of Water @ 15 Ft. of Head: 40GPM of Water @ 10 Ft. of Head: 42
Agency Compliance: UL Approval in MotorGPM of Water @ 60 Ft. of Head: 21
Width: 8"GPM of Water @ 25 Ft. of Head: 37
Wetted Materials: Bronze, Brass, Viton, Carbon, Ceramic, 316 SSGPM of Water @ 30 Ft. of Head: 36
Impeller Material: 316 Stainless SteelBearing Type: Ball
Length: 14-3/4"Seal Material: Viton
Country of Origin (subject to change): India

Description

Centrifugal Pump, Housing Material Bronze, 1/2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 1.8-1.7/0.9, 60 Hz, Inlet 1-1/4 In., Outlet 1 In., Motor Enclosure ODP, 3450 Motor RPM, Motor Type ODP, Impeller Type Closed, Impeller Material 316 Stainless Steel, Max. Dia. Solids 5/32 In., Seal Material Viton, Max. Liquid Temp. 200 Degrees F, Length 14-3/4 In., Width 8 In., Height 8-1/2 In., Includes Manual

Reviews