Cast Iron 1/2 HP Centrifugal Pump 208-230/460V

DAYTON| Zoro #: G0681721| Mfr #: 4RJ71

$386.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Specific Gravity: 1.0
Motor Type: P
Outlet: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681721 Mfr #: 4RJ71
Max. Specific Gravity: 1.0Motor Type: P
Outlet: 1"Frame: 48Y
Best Efficiency Range GPM @ Head: 8 to 30 gpm @ 75 to 42 ft.Phase: 3
Hz: 60Item: Centrifugal Pump
Port Rotation: 90 IncrementsHeight: 8-5/8"
Inlet: 1-1/4"Max. Pressure: 60 psi
HP: 1/2Motor Enclosure: ODP
GPM of Water @ 40 Ft. of Head: 31Amps: 2.3/1.15
GPM of Water @ 80 Ft. of Head: 3Housing Material: Cast iron
Max. Head: 83 ft.Impeller Type: Closed
Voltage: 208-230/460VACMax. Liquid Temp.: 140 Degrees F
Max. Case Pressure: 100 psiMotor RPM: 3450
GPM of Water @ 20 Ft. of Head: 37GPM of Water @ 60 Ft. of Head: 19
Width: 7-13/16"Wetted Materials: Stainless Steel, Carbon, Cast Iron, Noryl, Ceramic, Buna-N
Impeller Material: NorylBearing Type: Sealed Ball
Length: 13-5/8"Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Country of Origin (subject to change): United States

Description

Centrifugal Pump, Housing Material Cast Iron, 1/2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 2.3/1.15, 60 Hz, Inlet 1-1/4 In., Outlet 1 In., Motor Enclosure ODP, 3450 Motor RPM, Motor Type P, Impeller Type Closed, Impeller Material Noryl, Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 140 Degrees F, Length 13-5/8 In., Width 7-13/16 In., Height 8-5/8 In.

Reviews