THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Cast Iron 1/3 HP Centrifugal Pump 115/230V

DAYTON| Zoro #: G1356722| Mfr #: 2ZWN9

$298.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Buna-N, Carbon, Ceramic, Stainless Steel
Manufacturers Warranty Length: 1 yr.
Length: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1356722 Mfr #: 2ZWN9
Seal Material: Buna-N, Carbon, Ceramic, Stainless SteelManufacturers Warranty Length: 1 yr.
Length: 13"Amps: 7.5/3.8
Inlet: 1" NPTAgency Compliance: c UL us
Height: 5-7/8"Width: 5-7/8"
Housing Material: Cast ironHP: 1/3
GPM of Water @ 30 Ft. of Head: 25Phase: 1
Port Rotation: 4 Position IncrementsMotor Type: Capacitor Start
Best Efficiency Range GPM @ Head: 29 to 18 gpm @ 25 to 37 ft.Hz: 60
Max. Liquid Temp.: 200 Degrees FGPM of Water @ 10 Ft. of Head: 41
Wetted Materials: Cast Iron, Buna-N, Carbon, Ceramic, Stainless SteelMax. Case Pressure: 200 psi
Includes: ManualGPM of Water @ 15 Ft. of Head: 37
GPM of Water @ 25 Ft. of Head: 29GPM of Water @ 40 Ft. of Head: 10
Max. Pressure: 19.04 psiMotor Enclosure: ODP
Max. Head: 44Motor RPM: 3450
Voltage: 115/230Impeller Material: Cast Iron
Max. Dia. Solids: 23/64"Inlet Pressure: 200 psi
Frame: 56JGPM of Water @ 20 Ft. of Head: 34
Impeller Type: Semi OpenBearing Type: Ball
Item: Centrifugal PumpMax. Specific Gravity: 1.0
Outlet: 3/4" NPTDuty: Continuous
Country of Origin (subject to change): India

Description

Centrifugal Pump, 1/3 HP, 1 Phase, Voltage 115/230, 7.5/3.8 Amps, Inlet 1 In. NPT, Outlet 3/4 In. NPT, Motor Enclosure ODP, Housing Material Cast Iron, Impeller Type Semi Open, Impeller Material Cast Iron, Max. Head 44, GPM of Water @ 10 Ft. of Head 41, GPM of Water @ 15 Ft. of Head 37, Seal Material Buna-N, Carbon, Ceramic, Stainless Steel, Length 13 In., Width 5-7/8 In., Height 5-7/8 In., 3450 Motor RPM, 60 Hz, Motor Type Capacitor Start

Reviews