Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Stainless Steel 1/3 HP Centrifugal Pump 115/230V

DAYTON| Zoro #: G1280736| Mfr #: 2ZWT8

$489.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Specific Gravity: 1.0
Motor Type: Capacitor Start
Outlet: 3/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1280736 Mfr #: 2ZWT8
Max. Specific Gravity: 1.0Motor Type: Capacitor Start
Outlet: 3/4" NPTFrame: 56J
Phase: 1Hz: 60
Item: Centrifugal PumpManufacturers Warranty Length: 1 yr.
Port Rotation: 4 Position IncrementsBest Efficiency Range GPM @ Head: 29 to 18 gpm @ 25 to 37 ft.
Height: 5-7/8"Voltage: 115/230
Max. Pressure: 19.04 psiHP: 1/3
GPM of Water @ 15 Ft. of Head: 37GPM of Water @ 40 Ft. of Head: 10
Amps: 7.5/3.8Duty: Continuous
Inlet: 1" NPTHousing Material: Stainless steel
Max. Dia. Solids: 23/64"Max. Head: 44
Impeller Type: Semi OpenIncludes: Manual
Max. Liquid Temp.: 200 Degrees FMax. Case Pressure: 200 psi
Motor RPM: 3450GPM of Water @ 20 Ft. of Head: 34
Inlet Pressure: 200 psiMotor Enclosure: ODP
GPM of Water @ 10 Ft. of Head: 41Agency Compliance: c UL us
Width: 5-7/8"GPM of Water @ 25 Ft. of Head: 29
Wetted Materials: Stainless Steel, Viton, Carbon, CeramicGPM of Water @ 30 Ft. of Head: 25
Impeller Material: Stainless SteelBearing Type: Ball
Length: 13"Seal Material: Viton, Carbon, Ceramic, Stainless Steel
Country of Origin (subject to change): India

Description

Centrifugal Pump, 1/3 HP, 1 Phase, Voltage 115/230, 7.5/3.8 Amps, Inlet 1 In. NPT, Outlet 3/4 In. NPT, Motor Enclosure ODP, Housing Material Stainless Steel, Impeller Type Semi Open, Impeller Material Stainless Steel, Max. Head 44, GPM of Water @ 10 Ft. of Head 41, GPM of Water @ 15 Ft. of Head 37, Seal Material Viton, Carbon, Ceramic, Stainless Steel, Length 13 In., Width 5-7/8 In., Height 5-7/8 In., 3450 Motor RPM, 60 Hz, Motor Type Capacitor Start

Reviews