Booster Pump, Multi-Stage, 1/3 HP, 3 Stages

DAYTON| Zoro #: G1418837| Mfr #: 5UXF3

$473.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Carbon/Ceramic, Buna N, Stainless Steel
Manufacturers Warranty Length: 1 yr.
HP: 1/3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418837 Mfr #: 5UXF3
Seal Material: Carbon/Ceramic, Buna N, Stainless SteelManufacturers Warranty Length: 1 yr.
HP: 1/3Best Efficiency GPM @ PSI: 12 @ 41
Amps: 7.5/3.8Inlet: 3/4" FNPT
Agency Compliance: c UL usHeight: 6-5/16"
Width: 6-1/2"Housing Material: Cast iron
Length: 16-7/16"GPM @ 40 PSI: 12
Phase: 1Motor Type: Capacitor-Start
Max. Liquid Temp.: 194 Degrees FWetted Materials: Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel
Max. Case Pressure: 150 psiIncludes: Manual
Stages: 3Suction Lift: 5 ft. with a Foot Valve
Max. Pressure: 58 psiImpeller Material: Stainless Steel
Motor Enclosure: ODPMotor RPM: 3450
Voltage: 115/230GPM @ 10 PSI: 20
Motor Ambient Temp. Rating: 40 Degrees CGPM @ 20 PSI: 18
Max. Dia. Solids: 5/64"Hz: 60
Frame: 56JImpeller Type: Closed
Bearing Type: BallItem: Multi-Stage Booster Pump
Outlet: 3/4" FNPTDuty: Continuous
Country of Origin (subject to change): India

Description

Horizontal Multi-Stage Booster Pump, 1/3 HP, 1 Phase, Voltage 115/230, 7.5/3.8 Amps, 3/4 In. FNPT Inlet, 3/4 In. FNPT Outlet, Stages 3, GPM @ 10 PSI 20, Max. Pressure 58 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 150 psi, Max. Liquid Temp. 194 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Ceramic, Buna N, Stainless Steel, Wetted Materials Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel, Motor Type Capacitor-Start

Reviews