Aluminum 1/4 HP Centrifugal Pump 115V

DAYTON| Zoro #: G0400784| Mfr #: 5PXX9

$225.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Specific Gravity: 1
Inlet Pressure: 45 psi
Motor Type: Split Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0400784 Mfr #: 5PXX9
Max. Specific Gravity: 1Inlet Pressure: 45 psi
Motor Type: Split PhaseGPH of Water @ 5 Ft. of Head: 1080
Seal Material: Stainless Steel, Buna N Carbon/Ceramic PartsFrame: 48Z
Phase: 1GPM of Water @ 5 Ft. of Head: 18
Hz: 60Item: Centrifugal Pump
Manufacturers Warranty Length: 1 yr.Port Rotation: 90 Degree Increments
Best Efficiency Range GPM @ Head: 4 to 23 gpm @ 10 to 2 ft.HP: 1/4
Voltage: 115Max. Pressure: 4.8 psi
Height: 7"Motor Enclosure: ODP
Impeller Material: AluminumGPM of Water @ 0 Ft. of Head: 25
Amps: 4.5Duty: Continuous
Inlet: 1-1/4" NPTHousing Material: Aluminum
Max. Dia. Solids: 1/8"Max. Head: 11 ft.
Impeller Type: OpenIncludes: Manual
Max. Liquid Temp.: 180 Degrees FMax. Case Pressure: 200 psi
Motor RPM: 1725GPM @ 7 Feet of Head: 13
GPM of Water @ 10 Ft. of Head: 4Agency Compliance: CUS (Motor Only)
GPM @ 1 Ft. of Head: 24Width: 5-13/16"
Wetted Materials: Aluminum, Buna-N, Carbon, Ceramic, Stainless SteelBearing Type: Ball
Length: 10"Outlet: 1-1/4" NPT
Country of Origin (subject to change): China

Description

Centrifugal Pump, 1/4 HP, 1 Phase, Voltage 115, 4.5 Amps, Inlet 1-1/4 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure ODP, Housing Material Aluminum, Impeller Type Open, Impeller Material Aluminum, Max. Head 11 ft., GPM of Water @ 0 Ft. of Head 25, GPM of Water @ 5 Ft. of Head 18, GPM of Water @ 10 Ft. of Head 4, Seal Material Stainless Steel, Buna N Carbon/Ceramic Parts, Length 10 In., Width 5-13/16 In., Height 7 In., 1725 Motor RPM, 60 Hz, Motor Type Split Phase

Reviews