THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Brass 1/8 HP Centrifugal Pump 115V

DAYTON| Zoro #: G0454982| Mfr #: 5PXX3

$410.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Carbon/Ceramic, Viton, Stainless Steel
Manufacturers Warranty Length: 1 yr.
HP: 1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454982 Mfr #: 5PXX3
Seal Material: Carbon/Ceramic, Viton, Stainless SteelManufacturers Warranty Length: 1 yr.
HP: 1/8Amps: 1.6
Inlet: 3/4" NPTAgency Compliance: CUS (Motor Only)
Height: 6-5/8"Outlet: 1/2" NPT
Housing Material: BrassLength: 10"
GPM of Water @ 5 Ft. of Head: 8.1Phase: 1
GPM @ 1 Ft. of Head: 8.8Port Rotation: 90 Degree Increments
Motor Type: Capacitor StartBest Efficiency Range GPM @ Head: 4 to 10 gpm @ 5 to 2 ft.
Max. Liquid Temp.: 180 Degrees FGPM of Water @ 10 Ft. of Head: 5.7
Wetted Materials: Brass, Carbon, Ceramic, Buna N, Viton, Stainless SteelMax. Case Pressure: 200 psi
GPM of Water @ 0 Ft. of Head: 9Includes: Manual
Duty: ContinuousHz: 60
Max. Pressure: 3 psiMotor Enclosure: TEFC
GPM @ 7 Feet of Head: 7.4Max. Head: 14.5 ft.
Motor RPM: 1725Voltage: 115
Impeller Material: BrassMax. Dia. Solids: 1/8"
Inlet Pressure: 47 psiFrame: 56Y
Impeller Type: Semi OpenBearing Type: Ball
Item: Centrifugal PumpMax. Specific Gravity: 1
Width: 8"GPH of Water @ 5 Ft. of Head: 486
Country of Origin (subject to change): China

Description

Centrifugal Pump, 1/8 HP, 1 Phase, Voltage 115, 1.6 Amps, Inlet 3/4 In. NPT, Outlet 1/2 In. NPT, Motor Enclosure TEFC, Housing Material Brass, Impeller Type Semi Open, Impeller Material Brass, Max. Head 14.5 ft., GPM of Water @ 0 Ft. of Head 9, GPM of Water @ 5 Ft. of Head 8.1, GPM of Water @ 10 Ft. of Head 5.7, Seal Material Carbon/Ceramic, Viton, Stainless Steel, Length 10 In., Width 8 In., Height 6-5/8 In., 1725 Motor RPM, 60 Hz, Motor Type Capacitor Start

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews