Brass 1/8 HP Centrifugal Pump 12V

DAYTON| Zoro #: G2345926| Mfr #: 5PXX4

$223.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Specific Gravity: 1
Inlet Pressure: 6.5 psi
Motor Type: DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345926 Mfr #: 5PXX4
Max. Specific Gravity: 1Inlet Pressure: 6.5 psi
Motor Type: DCGPH of Water @ 5 Ft. of Head: 660
Seal Material: Carbon/Ceramic, Viton, Stainless SteelWetted Materials: Brass, Carbon, Ceramic, Buna N, Viton, Stainless Steel
GPM of Water @ 5 Ft. of Head: 11Includes: Manual
Item: Centrifugal PumpManufacturers Warranty Length: 1 yr.
Port Rotation: 180 Degree IncrementsBest Efficiency Range GPM @ Head: 3 to 16 gpm @ 20 to 10 ft.
Height: 3-3/8"Voltage: 12VDC
Max. Pressure: 9.5 psiHP: 1/8
GPM of Water @ 15 Ft. of Head: 4Impeller Material: Brass
GPM of Water @ 0 Ft. of Head: 13Amps: 8.5
Duty: IntermittentInlet: 3/4" NPT
Housing Material: BrassMax. Dia. Solids: 1/8"
Max. Head: 17 ft.Impeller Type: Semi Open
Max. Liquid Temp.: 180 Degrees FMax. Case Pressure: 200 psi
Motor RPM: 5000GPM of Water @ 20 Ft. of Head: 3
GPM @ 7 Feet of Head: 9.8Motor Enclosure: Closed
GPM of Water @ 10 Ft. of Head: 8GPM @ 1 Ft. of Head: 12.6
Width: 4-5/16"Bearing Type: Ball
Length: 7-1/8"Outlet: 3/4" NPT
Country of Origin (subject to change): China

Description

Centrifugal Pump, 1/8 HP, Voltage 12VDC, 8.5 Amps, Inlet 3/4 In. NPT, Outlet 3/4 In. NPT, Motor Enclosure Closed, Housing Material Brass, Impeller Type Semi Open, Impeller Material Brass, Max. Head 17 ft., GPM of Water @ 0 Ft. of Head 13, GPM of Water @ 5 Ft. of Head 11, GPM of Water @ 10 Ft. of Head 8, GPM of Water @ 15 Ft. of Head 4, Seal Material Carbon/Ceramic, Viton, Stainless Steel, Length 7-1/8 In., Width 4-5/16 In., Height 3-3/8 In., 5000 Motor RPM, Motor Type DC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews