Pump, 1/8 HP, Ph, 12VDC

DAYTON| Zoro #: G2363137| Mfr #: 5PXX5

$279.83 /ea

This item ships free. DetailsStandard ground shipping
Details:
Max. Liquid Temp.: 180 Degrees F
Item: Centrifugal Pump
HP: 1/8
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2363137 Mfr #: 5PXX5
Max. Liquid Temp.: 180 Degrees FItem: Centrifugal Pump
HP: 1/8Wetted Materials: Brass, Carbon, Ceramic, Buna N, Viton, Stainless Steel
Amps: 10.5Impeller Type: Semi Open
GPM of Water @ 0 Ft. of Head: 19Max. Dia. Solids: 1/8"
Inlet: 3/4" NPTHeight: 5"
Best Efficiency Range GPM @ Head: 8 to 19 gpm @ 10 to 2 ft.Bearing Type: Ball
Port Rotation: 90 Degree IncrementsOutlet: 3/4" NPT
Max. Specific Gravity: 1Max. Pressure: 6.1 psi
GPM of Water @ 10 Ft. of Head: 8Width: 4"
Motor Enclosure: ClosedDuty: Intermittent
Impeller Material: BrassIncludes: Manual
Inlet Pressure: 5.9 psiHousing Material: Brass
Seal Material: Carbon/Ceramic, Viton, Stainless SteelMax. Head: 14 ft.
GPH of Water @ 5 Ft. of Head: 840GPM @ 7 Feet of Head: 11.8
Motor Type: DCMax. Case Pressure: 200 psi
GPM @ 1 Ft. of Head: 18GPM of Water @ 5 Ft. of Head: 14
Voltage: 12VDCManufacturers Warranty Length: 1 yr.
Motor RPM: 5000Length: 9-3/8"
Country of Origin (subject to change): China

Product Description

Centrifugal Pump, 1/8 HP, Voltage 12VDC, 10.5 Amps, Inlet 3/4 In. NPT, Outlet 3/4 In. NPT, Motor Enclosure Closed, Housing Material Brass, Impeller Type Semi Open, Impeller Material Brass, Max. Head 14 ft., GPM of Water @ 0 Ft. of Head 19, GPM of Water @ 5 Ft. of Head 14, GPM of Water @ 10 Ft. of Head 8, Seal Material Carbon/Ceramic, Viton, Stainless Steel, Length 9-3/8 In., Width 4 In., Height 5 In., 5000 Motor RPM, Motor Type DC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews