Cast Iron 2-1/2 HP Centrifugal Pump 230V

DAYTON| Zoro #: G0720982| Mfr #: 4RJ69

$1127.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Inlet: 2"
Height: 8-31/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0720982 Mfr #: 4RJ69
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsInlet: 2"
Height: 8-31/32"Outlet: 1-1/2"
Housing Material: Cast ironHP: 2-1/2
Phase: 1Motor Type: K
Max. Liquid Temp.: 225 Degrees FGPM of Water @ 80 Ft. of Head: 67
Max. Pressure: 60 psiGPM of Water @ 120 Ft. of Head: 37
Voltage: 230VACAmps: 11.7
Width: 8-5/8"Length: 17-3/4"
GPM of Water @ 100 Ft. of Head: 53Port Rotation: 90 Increments
Best Efficiency Range GPM @ Head: 55 to 65 gpm @ 115 to 75 ft.Motor RPM: 3450
Wetted Materials: Stainless Steel, Carbon, Cast Iron, Silicon Brass, Ceramic, Buna-NMax. Case Pressure: 100 psi
GPM of Water @ 60 Ft. of Head: 77Motor Enclosure: TEFC
Max. Head: 142 ft.Impeller Material: Silicon Brass
GPM of Water @ 40 Ft. of Head: 85Hz: 60
Frame: 56YGPM of Water @ 20 Ft. of Head: 92
Impeller Type: ClosedBearing Type: Sealed Ball
Item: Centrifugal PumpMax. Specific Gravity: 1.0
Country of Origin (subject to change): United States

Description

Centrifugal Pump, 2-1/2 HP - Pumps, Voltage - Pumps 240VAC, 1 Phase - Pumps, Housing Material - Pumps Cast Iron, Outlet Size - Pumps 1-1/2 In. NPT, Inlet Size - Pumps 2 In. NPT, Max. Head 142 ft., Max. Pressure - Pumps 60 psi, Motor Enclosure - Pumps Totally Enclosed Fan-Cooled, Max. GPM @ Head 92 @ 20 ft., Amps 11.7, 60 Hz, 3450 Motor RPM, Motor Type K, Impeller Type Closed, Impeller Material Silicon Brass, Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews