Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Booster Pump, Multi-Stage, 2 HP, 5 Stages

DAYTON| Zoro #: G1207123| Mfr #: 5UXF8

$784.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wetted Materials: Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel
Motor Enclosure: ODP
Suction Lift: 5 ft. with a Foot Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1207123 Mfr #: 5UXF8
Wetted Materials: Cast Iron, Carbon/Ceramic, Buna N, Stainless SteelMotor Enclosure: ODP
Suction Lift: 5 ft. with a Foot ValveBearing Type: Ball
Housing Material: Cast ironFrame: 56J
HP: 2Amps: 20/10
Best Efficiency GPM @ PSI: 31 @ 140Height: 6-5/16"
Width: 6-1/2"Stages: 5
GPM @ 80 PSI: 17Inlet: 1-1/4" FNPT
Max. Liquid Temp.: 194 Degrees FGPM @ 40 PSI: 41
Max. Pressure: 100 psiIncludes: Manual
Motor Type: Capacitor-StartImpeller Material: Stainless Steel
GPM @ 60 PSI: 31Motor Ambient Temp. Rating: 40 Degrees C
Length: 21-5/16"Agency Compliance: c UL us
GPM @ 10 PSI: 53Seal Material: Carbon/Ceramic, Buna N, Stainless Steel
Motor RPM: 3450Duty: Continuous
Max. Dia. Solids: 5/64"GPM @ 20 PSI: 49
Item: Multi-Stage Booster PumpManufacturers Warranty Length: 1 yr.
Outlet: 1" FNPTVoltage: 115/230
Max. Case Pressure: 150 psiImpeller Type: Closed
Phase: 1Hz: 60
Country of Origin (subject to change): India

Description

Horizontal Multi-Stage Booster Pump, 2 HP, 1 Phase, Voltage 115/230, 20/10 Amps, 1-1/4 In. FNPT Inlet, 1 In. FNPT Outlet, Stages 5, GPM @ 10 PSI 53, Max. Pressure 100 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 150 psi, Max. Liquid Temp. 194 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Ceramic, Buna N, Stainless Steel, Wetted Materials Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel, Motor Type Capacitor-Start

Reviews