LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Bronze/Brass 2 HP Centrifugal Pump 208-230/460V

DAYTON| Zoro #: G1539955| Mfr #: 2ZWT5

$1213.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Impeller Type: Semi Open
Max. Head: 72
Motor Type: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539955 Mfr #: 2ZWT5
Impeller Type: Semi OpenMax. Head: 72
Motor Type: 3-PhaseFrame: 56J
Hz: 60GPM of Water @ 50 Ft. of Head: 68
Height: 7"Voltage: 208-230/460
HP: 2Impeller Material: Bronze/Brass
Duty: ContinuousHousing Material: Bronze, Brass
Max. Liquid Temp.: 200 Degrees FMax. Case Pressure: 200 psi
Motor RPM: 3450Inlet Pressure: 200 psi
Motor Enclosure: TEFCGPM of Water @ 60 Ft. of Head: 46
Width: 7-5/8"Bearing Type: Ball
Length: 14-13/16"Seal Material: Buna-N, Carbon, Ceramic, Stainless Steel
Max. Specific Gravity: 1.0Amps: 6.0-5.8/2.9
Outlet: 1-1/4" NPTPhase: 3
Includes: ManualItem: Centrifugal Pump
Manufacturers Warranty Length: 1 yr.Port Rotation: 4 Position Increments
Best Efficiency Range GPM @ Head: 40 to 98 gpm @ 65 to 30 ft.Max. Pressure: 31.16 psi
GPM of Water @ 15 Ft. of Head: 115Inlet: 1-1/2" NPT
Max. Dia. Solids: 25/64"GPM of Water @ 70 Ft. of Head: 10
GPM of Water @ 20 Ft. of Head: 109GPM of Water @ 10 Ft. of Head: 122
Agency Compliance: c UL usGPM of Water @ 40 Ft. of Head: 84
GPM of Water @ 25 Ft. of Head: 103Wetted Materials: Bronze, Brass, Buna-N, Carbon, Ceramic, Stainless Steel
GPM of Water @ 30 Ft. of Head: 98Country of Origin (subject to change): India

Description

Centrifugal Pump, 2 HP, 3 Phase, Voltage 208-230/460, 6.0-5.8/2.9 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure TEFC, Housing Material Bronze, Brass, Impeller Type Semi Open, Impeller Material Bronze/Brass, Max. Head 72, GPM of Water @ 10 Ft. of Head 122, GPM of Water @ 15 Ft. of Head 115, Seal Material Buna-N, Carbon, Ceramic, Stainless Steel, Length 14-13/16 In., Width 7-5/8 In., Height 7 In., 3450 Motor RPM, 60 Hz, Motor Type 3-Phase

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews