Stainless Steel 3 HP Centrifugal Pump 230V

DAYTON| Zoro #: G0301472| Mfr #: 2ZWX1

$1319.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Impeller Type: Semi Open
Max. Head: 74
Motor Type: Capacitor Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0301472 Mfr #: 2ZWX1
Impeller Type: Semi OpenMax. Head: 74
Motor Type: Capacitor StartFrame: 56J
Hz: 60GPM of Water @ 50 Ft. of Head: 110
Height: 7"Voltage: 230
HP: 3Impeller Material: Stainless Steel
Duty: ContinuousHousing Material: Stainless steel
Max. Liquid Temp.: 200 Degrees FMax. Case Pressure: 200 psi
Motor RPM: 3450Inlet Pressure: 200 psi
Motor Enclosure: TEFCGPM of Water @ 60 Ft. of Head: 82
Width: 7-5/8"Bearing Type: Ball
Length: 14-13/16"Seal Material: Viton, Carbon, Ceramic, Stainless Steel
Max. Specific Gravity: 1.0Amps: -/12.5
Outlet: 1-1/2" NPTPhase: 1
Includes: ManualItem: Centrifugal Pump
Manufacturers Warranty Length: 1 yr.Port Rotation: 4 Position Increments
Best Efficiency Range GPM @ Head: 30 to 140 gpm @ 75 to 35 ft.Max. Pressure: 32.03 psi
GPM of Water @ 15 Ft. of Head: 166Inlet: 2" NPT
Max. Dia. Solids: 1/2"GPM of Water @ 70 Ft. of Head: 35
GPM of Water @ 20 Ft. of Head: 162GPM of Water @ 10 Ft. of Head: 170
Agency Compliance: c UL usGPM of Water @ 40 Ft. of Head: 130
GPM of Water @ 25 Ft. of Head: 154Wetted Materials: Stainless Steel, Viton, Carbon, Ceramic
GPM of Water @ 30 Ft. of Head: 146Country of Origin (subject to change): India

Description

Centrifugal Pump, 3 HP, 1 Phase, Voltage 230, -/12.5 Amps, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, Housing Material Stainless Steel, Impeller Type Semi Open, Impeller Material Stainless Steel, Max. Head 74, GPM of Water @ 10 Ft. of Head 170, GPM of Water @ 15 Ft. of Head 166, Seal Material Viton, Carbon, Ceramic, Stainless Steel, Length 14-13/16 In., Width 7-5/8 In., Height 7 In., 3450 Motor RPM, 60 Hz, Motor Type Capacitor Start

Reviews