Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cast Iron 3 HP Centrifugal Pump 230V

DAYTON| Zoro #: G1614611| Mfr #: 2ZXN8

$589.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Impeller Type: Closed
Motor Type: TEFC
Frame: 56J
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1614611 Mfr #: 2ZXN8
Impeller Type: ClosedMotor Type: TEFC
Frame: 56JHz: 60
GPM of Water @ 50 Ft. of Head: 87GPM of Water @ 90 Ft. of Head: 55
Height: 9"Voltage: 230VAC
HP: 3Impeller Material: Brass
GPM of Water @ 100 Ft. of Head: 43Duty: Continuous
Housing Material: Cast ironMax. Liquid Temp.: 200 Degrees F
Max. Case Pressure: 200 psiMotor RPM: 3450
Inlet Pressure: 200 psiMotor Enclosure: TEFC
GPM of Water @ 40 Ft. of Head: 92GPM of Water @ 60 Ft. of Head: 79
Width: 8-3/4"Bearing Type: Ball
Length: 18"Seal Material: Viton
Max. Specific Gravity: 1.0Amps: -/12.5
Outlet: 1-1/4"Wetted Materials: Cast Iron, Brass, Viton, Carbon, Ceramic, SS
Includes: ManualItem: Centrifugal Pump
GPM of Water @ 130 Ft. of Head: 2Manufacturers Warranty Length: 1 yr.
Port Rotation: 4 Position IncrementsGPM of Water @ 80 Ft. of Head: 63
Max. Pressure: 56 psiGPM of Water @ 15 Ft. of Head: 105
Inlet: 1-1/2"Max. Dia. Solids: 5/16"
GPM of Water @ 70 Ft. of Head: 72GPM of Water @ 110 Ft. of Head: 32
GPM of Water @ 20 Ft. of Head: 103GPM of Water @ 10 Ft. of Head: 107
GPM of Water @ 120 Ft. of Head: 17Agency Compliance: UL Approval in Motor
GPM of Water @ 25 Ft. of Head: 100Phase: 1
GPM of Water @ 30 Ft. of Head: 98Max. Head: 131 ft.
Country of Origin (subject to change): India

Description

Centrifugal Pump, Housing Material Cast Iron, 3 HP, 1 Phase, Voltage 230VAC, Amps -/12.5, 60 Hz, Inlet 1-1/2 In., Outlet 1-1/4 In., Motor Enclosure TEFC, 3450 Motor RPM, Motor Type TEFC, Impeller Type Closed, Impeller Material Brass, Max. Dia. Solids 5/16 In., Seal Material Viton, Max. Liquid Temp. 200 Degrees F, Length 18 In., Width 8-3/4 In., Height 9 In., Includes Manual

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews