Pump, 3 HP, 240VAC, 1 Ph, 6 Stage

DAYTON| Zoro #: G1014325| Mfr #: 5UXF9

$1010.70 /ea

This item ships free. DetailsStandard ground shipping
Details:
Amps: 12.5
Outlet: 1" FNPT
GPM @ 20 PSI: 51

Technical Specifications

Zoro #: G1014325 Mfr #: 5UXF9
Amps: 12.5Outlet: 1" FNPT
GPM @ 20 PSI: 51Frame: 56J
Phase: 1GPM @ 100 PSI: 17
GPM @ 80 PSI: 29GPM @ 10 PSI: 54
Hz: 60Item: Multi-Stage Booster Pump
Manufacturers Warranty Length: 1 yr.Wetted Materials: Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel
GPM @ 40 PSI: 45HP: 3
Voltage: 230Max. Pressure: 121 psi
Height: 6-5/16"Motor Enclosure: TEFC
Impeller Material: Stainless SteelMotor Type: Capacitor-Start
GPM @ 60 PSI: 38Duty: Continuous
Inlet: 1-1/4" FNPTHousing Material: Cast iron
Max. Dia. Solids: 5/64"Impeller Type: Closed
Includes: ManualMax. Liquid Temp.: 194 Degrees F
Max. Case Pressure: 150 psiSeal Material: Carbon/Ceramic, Buna N, Stainless Steel
Motor RPM: 3450Best Efficiency GPM @ PSI: 30 @ 180
Agency Compliance: c UL usWidth: 6-1/2"
Stages: 6Motor Ambient Temp. Rating: 40 Degrees C
Bearing Type: BallLength: 24"
Suction Lift: 5 ft. with a Foot ValveCountry of Origin (subject to change): India

Product Description

Multi-Stage Booster Pump, 3 HP, 1 Phase, Voltage 230, 12.5 Amps, 1-1/4 In. FNPT Inlet, 1 In. FNPT Outlet, Stages 6, GPM @ 10 PSI 54, Max. Pressure 121 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 150 psi, Max. Fluid Viscosity 100 SSU, Max. Liquid Temp. 194 Degrees F, Motor Enclosure TEFC, Seal Type Mechanical, Seal Material Carbon/Ceramic, Buna N, Stainless Steel, Wetted Materials Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel,

Product Reviews