Pump, 3 HP, 240VAC, 1 Ph, 9 Stage

DAYTON| Zoro #: G0478143| Mfr #: 5UWJ6

$1503.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
GPM @ 120 PSI: 9
Amps: 12.5
Seal Material: Silicon Carbide, Stainless Steel, EPDM
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0478143 Mfr #: 5UWJ6
GPM @ 120 PSI: 9Amps: 12.5
Seal Material: Silicon Carbide, Stainless Steel, EPDMFrame: 56c
Phase: 1GPM @ 100 PSI: 25
GPM @ 10 PSI: 54Hz: 60
Item: Multi-Stage Booster PumpManufacturers Warranty Length: 1 yr.
Wetted Materials: Cast Iron, Stainless Steel, Silicon Carbide, EPDMGPM @ 40 PSI: 42
HP: 3Voltage: 230
Max. Pressure: 127 psiHeight: 31-15/16"
Motor Enclosure: TEFCWidth: 8-3/4"
Motor Type: Capacitor-StartGPM @ 60 PSI: 35
Duty: ContinuousInlet: 1-1/4" FNPT
Housing Material: Cast ironOutlet: 1-1/4" FNPT
Max. Dia. Solids: 5/64"Impeller Type: Closed
Includes: ManualMax. Case Pressure: 362 psi
Length: 9-7/8"Motor RPM: 3450
Best Efficiency GPM @ PSI: 30 @ 93Agency Compliance: c UL us
Stages: 9Motor Ambient Temp. Rating: 50 Degrees C
Bearing Type: BallImpeller Material: Stainless Steel
Suction Lift: 0 ft.Country of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 3 HP, 1 Phase, Voltage 230, 12.5 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 9, Max. Pressure 127 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Cast Iron, Stainless Steel, Silicon Carbide, EPDM, Motor Type Capacitor-Start, Agency Compliance c UL us

Product Reviews