Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Booster Pump, 3 HP, 1 Ph, 9 Stages

DAYTON| Zoro #: G0779642| Mfr #: 5UWL2

$1823.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Silicon Carbide, Stainless Steel, EPDM
Best Efficiency GPM @ PSI: 30 @ 93
Amps: 12.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0779642 Mfr #: 5UWL2
Seal Material: Silicon Carbide, Stainless Steel, EPDMBest Efficiency GPM @ PSI: 30 @ 93
Amps: 12.5GPM @ 100 PSI: 25
Agency Compliance: c UL usHeight: 31-15/16"
Width: 8-1/4"Housing Material: Stainless steel
Length: 9-7/8"GPM @ 40 PSI: 42
GPM @ 120 PSI: 9Motor Type: Capacitor-Start
GPM @ 60 PSI: 35Phase: 1
Motor RPM: 3450Wetted Materials: Stainless Steel, Silicon Carbide, EPDM
Max. Case Pressure: 362 psiIncludes: Manual
Stages: 9Suction Lift: 0 ft.
Inlet: 1-1/4" FNPTHz: 60
Max. Pressure: 127 psiMotor Enclosure: TEFC
HP: 3Voltage: 230
GPM @ 10 PSI: 54Motor Ambient Temp. Rating: 50 Degrees C
Impeller Material: Stainless SteelMax. Dia. Solids: 5/64"
Manufacturers Warranty Length: 1 yr.Frame: 56c
Impeller Type: ClosedBearing Type: Ball
Item: Multi-Stage Booster PumpOutlet: 1-1/4" FNPT
Duty: ContinuousCountry of Origin (subject to change): India

Description

Multi-Stage Booster Pump, 3 HP - Pumps, 240VAC Voltage - Pumps, Phase - Pumps 1, Outlet Size - Pumps 1-1/4 In. NPT, 1-1/4 In. NPT Inlet Size - Pumps, Max. Pressure - Pumps 127 psi, Number of Stages - Pumps 9, Housing Material - Pumps Stainless Steel, Motor Enclosure - Pumps Totally Enclosed Fan-Cooled, 12.5 Amps, GPM @ 10 PSI 25, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 362 psi, Seal Material Silicon Carbide, Stainless Steel, EPDM

Reviews