Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cast Iron 3 HP Centrifugal Pump 208-230/460V

  • Zoro #: G0545237
  • Mfr #: 2ZXN9

$660.62

  • Inlet Pressure: 200 psi
  • GPM of Water @ 40 Ft. of Head: 92
  • GPM of Water @ 15 Ft. of Head: 105
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #2ZXN9 Specifications

  • Zoro #: G0545237
  • Mfr #: 2ZXN9
Inlet Pressure: 200 psi GPM of Water @ 40 Ft. of Head: 92
GPM of Water @ 15 Ft. of Head: 105 HP - Pumps: 3
GPM of Water @ 110 Ft. of Head: 32 GPM of Water @ 10 Ft. of Head: 107
Motor Type: TEFC Includes: Manual
Agency Compliance: UL Approval in Motor Outlet Size - Pumps: 1-1/4" NPT
Best Efficiency GPM @ Head: 95 GM @ 57 FT. Max. Specific Gravity: 1.0
GPM of Water @ 25 Ft. of Head: 100 GPM of Water @ 30 Ft. of Head: 98
GPM of Water @ 20 Ft. of Head: 103 Voltage - Pumps: 208 to 240/480VAC
Frame: 56J Phase - Pumps: 3
Max. Dia. Solids: 5/16" Max. Pressure: 56 psi
Motor Enclosure: TEFC Housing Material: Cast iron
Bearing Type: Ball Wetted Materials: Cast Iron, Brass, Viton, Carbon, Ceramic, SS
Phase: 3 Impeller Material: Brass
Length: 17-1/4" Hz: 60
Impeller Type: Closed GPM of Water @ 100 Ft. of Head: 43
Outlet: 1-1/4" Seal Material: Viton
GPM of Water @ 80 Ft. of Head: 63 Height: 9"
Motor Enclosure - Pumps: Totally Enclosed Fan-Cooled Max. Liquid Temp.: 200 Degrees F
HP: 3 GPM of Water @ 130 Ft. of Head: 2
Max. Head: 131 ft. Amps: 8.3-7.6/3.8
GPM of Water @ 50 Ft. of Head: 87 GPM of Water @ 120 Ft. of Head: 17
Item: Centrifugal Pump Port Rotation: 4 Position Increments
Inlet: 1-1/2" Motor RPM: 3450
GPM of Water @ 60 Ft. of Head: 79 Housing Material - Pumps: Cast Iron
Max. Case Pressure: 200 psi Manufacturers Warranty Length: 1 yr.
Duty: Continuous GPM of Water @ 90 Ft. of Head: 55
GPM of Water @ 70 Ft. of Head: 72 Item - Straight Centrifugal Pumps: Straight Centrifugal High Head Pump
Max. Pressure - Pumps: 56 psi Inlet Size - Pumps: 1-1/2" NPT
Voltage: 208-230/460VAC Width: 8-3/4"
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Variations of the straight centrifugal pump include the pedestal pump, sanitary centrifugal pump and multistage water pump. Take a look at the features for Dayton Centrifugal Pump. Voltage: 208-230/460VAC, Hp: 3, Phase: 3.

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #2ZXN9