Booster Pump, Multi-Stage, 3/4 HP, 5 Stages

DAYTON| Zoro #: G1430597| Mfr #: 5UXG0

$522.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Suction Lift: 5 ft. with a Foot Valve
Includes: Manual
GPM @ 40 PSI: 17.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430597 Mfr #: 5UXG0
Suction Lift: 5 ft. with a Foot ValveIncludes: Manual
GPM @ 40 PSI: 17.5Width: 6-1/2"
Phase: 3Duty: Continuous
Agency Compliance: c UL usBest Efficiency GPM @ PSI: 12 @ 150
Item: Multi-Stage Booster PumpMotor Type: Phase Three
HP: 3/4Motor RPM: 3450
GPM @ 60 PSI: 13.5Outlet: 3/4" FNPT
Motor Ambient Temp. Rating: 40 Degrees CLength: 18-11/16"
Seal Material: Carbon/Ceramic, Buna N, Stainless SteelStages: 5
Height: 6-5/16"Housing Material: Cast iron
Manufacturers Warranty Length: 1 yr.Impeller Type: Closed
Bearing Type: BallHz: 60
Inlet: 3/4" FNPTMotor Enclosure: ODP
Max. Liquid Temp.: 194 Degrees FWetted Materials: Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel
Amps: 2.7-2.5/1.2Impeller Material: Stainless Steel
GPM @ 10 PSI: 20Max. Pressure: 93 psi
GPM @ 80 PSI: 7GPM @ 20 PSI: 19.5
Frame: 56JMax. Case Pressure: 150 psi
Voltage: 208-230/460Max. Dia. Solids: 5/64"
Country of Origin (subject to change): India

Description

Horizontal Multi-Stage Booster Pump, 3/4 HP, 3 Phase, Voltage 208-230/460, 2.7-2.5/1.2 Amps, 3/4 In. FNPT Inlet, 3/4 In. FNPT Outlet, Stages 5, GPM @ 10 PSI 20, Max. Pressure 93 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 150 psi, Max. Liquid Temp. 194 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Ceramic, Buna N, Stainless Steel, Wetted Materials Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel, Motor Type Phase Three

Reviews