Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V

DAYTON| Zoro #: G1667294| Mfr #: 2ZWU3

$657.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Specific Gravity: 1.0
Motor Type: 3-Phase
Outlet: 1" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1667294 Mfr #: 2ZWU3
Max. Specific Gravity: 1.0Motor Type: 3-Phase
Outlet: 1" NPTFrame: 56J
Phase: 3Hz: 60
Item: Centrifugal PumpManufacturers Warranty Length: 1 yr.
Port Rotation: 4 Position IncrementsBest Efficiency Range GPM @ Head: 35 to 63 gpm @ 45 to 20 ft.
Height: 5-7/8"Voltage: 208-230/460
Max. Pressure: 23.80 psiHP: 3/4
GPM of Water @ 15 Ft. of Head: 67Max. Liquid Temp.: 200 Degrees F
GPM of Water @ 40 Ft. of Head: 41Amps: 2.7-2.5/1.2
Duty: ContinuousInlet: 1-1/4" NPT
Housing Material: Stainless steelMax. Dia. Solids: 1/2"
Max. Head: 55Impeller Type: Semi Open
Includes: ManualGPM of Water @ 50 Ft. of Head: 22
Max. Case Pressure: 200 psiMotor RPM: 3450
GPM of Water @ 20 Ft. of Head: 63Inlet Pressure: 200 psi
Motor Enclosure: ODPGPM of Water @ 10 Ft. of Head: 72
Agency Compliance: c UL usWidth: 6-5/8"
GPM of Water @ 25 Ft. of Head: 58Wetted Materials: Stainless Steel, Viton, Carbon, Ceramic
GPM of Water @ 30 Ft. of Head: 53Impeller Material: Stainless Steel
Bearing Type: BallLength: 12-3/4"
Seal Material: Viton, Carbon, Ceramic, Stainless SteelCountry of Origin (subject to change): India

Description

Centrifugal Pump, 3/4 HP, 3 Phase, Voltage 208-230/460, 2.7-2.5/1.2 Amps, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure ODP, Housing Material Stainless Steel, Impeller Type Semi Open, Impeller Material Stainless Steel, Max. Head 55, GPM of Water @ 10 Ft. of Head 72, GPM of Water @ 15 Ft. of Head 67, Seal Material Viton, Carbon, Ceramic, Stainless Steel, Length 12-3/4 In., Width 6-5/8 In., Height 5-7/8 In., 3450 Motor RPM, 60 Hz, Motor Type 3-Phase

Reviews