Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cast Iron 3/4 HP Centrifugal Pump 208-230/460V

DAYTON| Zoro #: G0680276| Mfr #: 2ZXJ4

$641.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Impeller Type: Closed
Motor Type: ODP
Frame: 56J
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0680276 Mfr #: 2ZXJ4
Impeller Type: ClosedMotor Type: ODP
Frame: 56JHz: 60
GPM of Water @ 90 Ft. of Head: 12Height: 8-1/2"
Voltage: 208-230/460VACHP: 3/4
Impeller Material: Cast-ironDuty: Continuous
Housing Material: Cast ironMax. Liquid Temp.: 200 Degrees F
Max. Case Pressure: 200 psiMotor RPM: 3450
Inlet Pressure: 200 psiMotor Enclosure: ODP
GPM of Water @ 40 Ft. of Head: 42GPM of Water @ 60 Ft. of Head: 32
Width: 8"Bearing Type: Ball
Length: 15-1/2"Seal Material: Viton
Max. Specific Gravity: 1.0Amps: 2.7-2.5/1.2
Outlet: 1"Wetted Materials: Cast Iron, Viton, Carbon, Ceramic, SS
Includes: ManualItem: Centrifugal Pump
Manufacturers Warranty Length: 1 yr.Port Rotation: 4 Position Increments
GPM of Water @ 80 Ft. of Head: 19Max. Pressure: 42 psi
GPM of Water @ 15 Ft. of Head: 51Inlet: 1-1/4"
Max. Dia. Solids: 5/16"GPM of Water @ 50 Ft. of Head: 37
GPM of Water @ 70 Ft. of Head: 27GPM of Water @ 20 Ft. of Head: 49
GPM of Water @ 10 Ft. of Head: 53Agency Compliance: UL Approval in Motor
GPM of Water @ 25 Ft. of Head: 47Phase: 3
GPM of Water @ 30 Ft. of Head: 46Max. Head: 98 ft.
Country of Origin (subject to change): India

Description

Centrifugal Pump, Housing Material Cast Iron, 3/4 HP, 3 Phase, Voltage 208-230/460VAC, Amps 2.7-2.5/1.2, 60 Hz, Inlet 1-1/4 In., Outlet 1 In., Motor Enclosure ODP, 3450 Motor RPM, Motor Type ODP, Impeller Type Closed, Impeller Material Cast-Iron, Max. Dia. Solids 5/16 In., Seal Material Viton, Max. Liquid Temp. 200 Degrees F, Length 15-1/2 In., Width 8 In., Height 8-1/2 In., Includes Manual

Reviews