- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Straight Centrifugal High Head Pumps
- /
- Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V
Dayton
Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V
Mfr # 2ZXK7
Zoro # G2178032
$777.74
15% off
Free Shipping & Returns
$659.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 3/4 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 1-1/4 in NPT
Customers Also Purchased
- Brand Dayton
-
MFR #
2ZXK7
-
Zoro #
G2178032
- UPC # 190735242612
- Country of Origin India
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Manufacturers Warranty Length | 1 yr |
Length | 15 1/2 in |
Width | 8 in |
Height | 8 1/2 in |
Max. Dia. Solids | 5/32 in |
Overall Length | 15.5 in |
Overall Width | 7.9 in |
Overall Height | 8.5 in |
Solid Diameter (Maximum) | 0.16 in |
Compatible Intake Pipe Size | 1 1/4 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Details
HP - Pumps | 3/4 hp |
Voltage - Pumps | 208 to 240/480V AC |
Phase - Pumps | 3 |
Housing Material - Pumps | Stainless Steel |
Max. Head | 98 ft |
Max. Pressure - Pumps | 42 psi |
Motor Enclosure - Pumps | Open Dripproof |
Voltage | 208-230/460VAC |
Includes | Manual |
Port Rotation | 4 Position Increments |
GPM of Water @ 25 Ft. of Head | 47 |
Hz | 60 |
Wetted Materials | Carbon, Ceramic, Stainless Steel, Viton |
HP | 3/4 |
Outlet | 1" |
GPM of Water @ 40 Ft. of Head | 42 |
GPM of Water @ 80 Ft. of Head | 19 |
Max. Specific Gravity | 1.0 |
Inlet Pressure | 200 psi |
GPM of Water @ 70 Ft. of Head | 27 |
GPM of Water @ 30 Ft. of Head | 46 |
Duty | Continuous |
Max. Case Pressure | 200 psi |
Item | Centrifugal Pump |
Motor RPM | 3,450 RPM |
GPM of Water @ 10 Ft. of Head | 53 |
Phase | Three |
GPM of Water @ 90 Ft. of Head | 12 |
Item - Straight Centrifugal Pumps | Straight Centrifugal High Head Pump |
GPM of Water @ 15 Ft. of Head | 51 |
Frame | 56J |
Amps | 2.7-2.5/1.2 |
Inlet | 1-1/4" |
Best Efficiency GPM @ Head | 33 @ 59 ft |
Agency Compliance | UL Approval in Motor |
Bearing Type | Ball |
Motor Enclosure | Open Dripproof (ODP) |
GPM of Water @ 60 Ft. of Head | 32 |
Seal Material | Viton |
Impeller Type | Closed |
GPM of Water @ 20 Ft. of Head | 49 |
GPM of Water @ 50 Ft. of Head | 37 |
Motor Type | ODP |
Housing Material | Stainless steel |
Impeller Material | Stainless Steel |
Max. Pressure | 42 psi |
Max. Liquid Temp. | 200 Degrees F |
Features | Continuous High Pressure Circulation |
Standards | UL Listed (Motor Only) |
Minimum Media Temperature | 40 Degrees F |
Flow Rate @ 260 ft of Head (Maximum) | Not Applicable |
Pumping Application | Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation |
Motor Frame Designation | 56J |
Flow Rate @ 40 ft of Head (Maximum) | 42 gpm |
Nameplate Voltage | 208-230/460V AC |
Maximum Feet of Head | 98 ft |
Best Efficiency Flow | 33 gpm |
Discharge Type | NPT |
Compatible with Media Type | Non-Flammable Liquids |
Frequency | 60 Hz |
Flow Rate @ 100 ft of Head (Maximum) | Not Applicable |
Motor Enclosure Type | ODP |
Flow Rate @ 160 ft of Head (Maximum) | Not Applicable |
Pump Housing Material | Stainless Steel |
For Use With Potable Systems | No |
Maximum Media Temperature | 200 Degrees F |
Flow Rate @ 70 ft of Head (Maximum) | 27 gpm |
Flow Rate @ 15 ft of Head (Maximum) | 51 gpm |
Duty Cycle | Continuous |
Impeller Design | Closed |
Intake Type | NPT |
Flow Rate @ 20 ft of Head (Maximum) | 49 gpm |
Flow Rate @ 300 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 140 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 1 ft of Head (Maximum) | Not Applicable |
Horsepower | 3/4 hp |
Flow Rate @ 50 ft of Head (Maximum) | 37 gpm |
Flow Rate @ 200 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 240 ft of Head (Maximum) | Not Applicable |
Shaft Material | Stainless Steel |
Flow Rate @ 5 ft of Head (Maximum) | Not Applicable |
Best Efficiency Head | 59 ft |
Maximum RPM | 3,450 RPM |
Seal Type | Mechanical |
Discharge Rotation | 90 Degrees Increments |
Flow Rate @ 180 ft of Head (Maximum) | Not Applicable |
Nominal Voltage | 208-230/460V AC |
Flow Rate @ 220 ft of Head (Maximum) | Not Applicable |
Shut Off Pressure (Maximum) | 42 psi |
Wetted Material | Carbon, Ceramic, Stainless Steel, Viton |
Flow Rate @ 280 ft of Head (Maximum) | Not Applicable |
Specific Gravity (Maximum) | 1 |
Flow Rate @ 90 ft of Head (Maximum) | 12 gpm |
Flow Rate @ 80 ft of Head (Maximum) | 19 gpm |
Flow Rate @ 120 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 60 ft of Head (Maximum) | 32 gpm |
Flow Rate @ 10 ft of Head (Maximum) | 53 gpm |
Flow Rate @ 30 ft of Head (Maximum) | 46 gpm |
Feet of Head (Minimum) | 10 ft |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 42 gpm, Flow Rate @ 60 ft of Head (Maximum) 32 gpm, Flow Rate @ 80 ft of Head (Maximum) 19 gpm, Maximum Feet of Head 98 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 53 gpm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Bronze 1/2 HP Centrifugal Pump 208-230/460V 2ZWZ7
- DAYTON Bronze 3 HP Centrifugal Pump 230V 2ZXA7
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 208-230/460V 4RJ73
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V 4RU77
- DAYTON Straight Centrifugal High Head Pump, 1 HP 55JJ73
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V 2ZXL7
- DAYTON Cast Iron 3 HP Centrifugal Pump 208-230/460V 2ZXN9
- DAYTON Cast Iron 2 HP Centrifugal Pump 115/230V 2ZXJ9
- DAYTON Straight Centrifugal High Head Pump, 1 HP 55JJ75
- DAYTON Stainless Steel 1-1/2 HP Centrifugal Pump 115/230V 2ZXL1
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 95 ft. Max. Head 3BF1H9D0
- Dayton Straight Centrifugal High Head Pumps