Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cast Iron 3/4 HP Centrifugal Pump 208-230/460V

DAYTON| Zoro #: G0303475| Mfr #: 4RJ73

$423.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Centrifugal Pump
GPM of Water @ 60 Ft. of Head: 31
Max. Liquid Temp.: 225 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0303475 Mfr #: 4RJ73
Item: Centrifugal PumpGPM of Water @ 60 Ft. of Head: 31
Max. Liquid Temp.: 225 Degrees FWetted Materials: Stainless Steel, Carbon, Cast Iron, Noryl, Ceramic, Buna-N
Amps: 3.1/1.55Impeller Type: Closed
Inlet: 1-1/4"Max. Specific Gravity: 1.0
Best Efficiency Range GPM @ Head: 16 to 38 gpm @ 85 to 58 ft.GPM of Water @ 20 Ft. of Head: 46
Bearing Type: Sealed BallPort Rotation: 90 Increments
Outlet: 1"GPM of Water @ 40 Ft. of Head: 40
Max. Pressure: 60 psiWidth: 7-13/16"
Motor Enclosure: ODPPhase: 3
Impeller Material: NorylHeight: 8-5/8"
Housing Material: Cast ironSeal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
GPM of Water @ 80 Ft. of Head: 21Max. Head: 100 ft.
Motor Type: PMax. Case Pressure: 100 psi
Voltage: 208-230/460VACFrame: 48Y
Motor RPM: 3450HP: 3/4
Hz: 60Length: 13-5/8"
Country of Origin (subject to change): United States

Description

Centrifugal Pump, Housing Material Cast Iron, 3/4 HP, 3 Phase, Voltage 208-230/460VAC, Amps 3.1/1.55, 60 Hz, Inlet 1-1/4 In., Outlet 1 In., Motor Enclosure ODP, 3450 Motor RPM, Motor Type P, Impeller Type Closed, Impeller Material Noryl, Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 225 Degrees F, Length 13-5/8 In., Width 7-13/16 In., Height 8-5/8 In.

Reviews