- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Straight Center Discharge Pumps
- /
- Cast Iron 5 HP Centrifugal Pump 208-230/460V
Shop Alternate Products
This Product is Discontinued
Dayton
Cast Iron 5 HP Centrifugal Pump 208-230/460V (Discontinued)
Mfr # 12A070
Zoro # G4156512
Free Shipping & Returns
This Product is Discontinued
Key Features
- Discharge Pump Type Straight Center Discharge Pump
- HP - Pumps 5 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 240/480V AC
- Max. Pressure - Pumps 47 psi
Customers Also Purchased
- Brand Dayton
-
MFR #
12A070
-
Zoro #
G4156512
- UPC # 190735114490
- Country of Origin India
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 2-1/2 in NPT |
Outlet Size - Pumps | 2 in NPT |
Height | 12 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 12/25 in |
Length | 21 1/16 in |
Width | 11 1/8 in |
Overall Height | 12 in |
Overall Width | 11.1 in |
Overall Length | 21 in |
Compatible Discharge Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Solid Diameter (Maximum) | 0.48 in |
Compatible Intake Pipe Size | 2 1/2 in |
Details
Discharge Pump Type | Straight Center Discharge Pump |
HP - Pumps | 5 hp |
Phase - Pumps | 3 |
Voltage - Pumps | 208 to 240/480V AC |
Max. Pressure - Pumps | 47 psi |
Housing Material - Pumps | Cast Iron |
Motor Enclosure - Pumps | Totally Enclosed Fan-Cooled |
Best Efficiency Range GPM @ Head | 123 to 188 gpm @ 90 to 68 ft |
Port Rotation | 4 Position Increments |
Outlet | 2" NPT |
Seal Material | 304 Stainless Steel, Carbon/Ceramic, NBR Elastomer |
Bearing Type | Double Sealed Ball |
Max. Specific Gravity | 1.0 |
Wetted Materials | Bronze, Buna-N, Carbon, Cast Iron, Cermic, StainleStainless Steel Steel |
HP | 5 |
Phase | Three |
Max. Liquid Temp. | 180 Degrees F |
Inlet | 2-1/2" NPT |
Motor RPM | 3,450 RPM |
Duty | Continuous |
Frame | 184JM |
Item | Straight Center Discharge Pump |
Hz | 60 |
Housing Material | Cast iron |
Impeller Type | Enclosed |
Motor Enclosure | Totally Enclosed Fan Cooled |
Voltage | 208-230/460 |
Impeller Material | Bronze |
Inlet Pressure | 100 psi |
Max. Head | 110 ft |
Motor Type | 3-Phase |
Agency Compliance | UL Approval in Motor |
Max. Pressure | 47 psi |
Amps | 13.4-12.6/6.3 |
Standards | UL Listed (Motor Only) |
Discharge Rotation | 90 Degrees Increments |
Motor Frame Designation | 184JM |
Duty Cycle | Continuous |
Frequency | 60 Hz |
Horsepower | 5 hp |
Specific Gravity (Maximum) | 1 |
Wetted Material | Bronze, Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel |
Shut Off Pressure (Maximum) | 47 psi |
Seal Type | Mechanical |
Best Efficiency Head | 68 to 90 ft |
Discharge Type | NPT |
Intake Type | NPT |
Nameplate Voltage | 208-230/460V AC |
Impeller Design | Closed |
Shaft Material | 410 Stainless Steel; Steel |
Pump Housing Material | Cast Iron |
Maximum Media Temperature | 180 Degrees F |
Maximum RPM | 3,450 RPM |
Description
Straight Center Discharge Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Seal Material 304 Stainless Steel, Carbon/Ceramic, NBR Elastomer, Best Efficiency Head 68 to 90 ft
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
On page
1 of 1