1-1/2" Aluminum Air Double Diaphragm Pump 115 GPM 212F

DAYTON| Zoro #: G0288461| Mfr #: 3HJX1

$1199.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Double Diaphragm Pump
Check Seat Material: Santoprene(R)
Ball Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0288461 Mfr #: 3HJX1
Item: Double Diaphragm PumpCheck Seat Material: Santoprene(R)
Ball Material: EPDMConnection Style: NPT
Operation Type: Air OperatedInlet/Outlet Size: 1-1/2"
Max. Dia. Solids: 9/32"Self-Priming Dry: 18 ft.
Diaphragm Material: Santoprene(R)Max. Temp.: 212 Degrees F
Self-Priming Wet: 28 ft.Manufacturers Warranty Length: 1 yr.
Height: 28"Body Material: Aluminum
Valve Type: BallWidth: 11-1/4"
Air Inlet Size: 1/2" FNPTMax. Operating Pressure: 100 psi
Manifold Connection: SingleLength: 16-1/4"
Max. Flow GPM: 115Country of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1-1/2 In., Connection Style NPT/Flange, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 115, Max. Operating Pressure 100 psi, Max. Temp. 212 Degrees F, Diaphragm Material Santoprene(R), Ball Material EPDM, Check Seat Material Santoprene(R), Max. Dia. Solids 9/32 In., Manifold Connection Single, Length 16-1/4 In., Width 11-1/4 In., Height 28 In., Self-Priming Dry 18 ft.

Reviews