THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

2" Aluminum Air Double Diaphragm Pump 160 GPM 212F

DAYTON| Zoro #: G1243575| Mfr #: 3HJX2

$1605.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 3/4" FNPT
Connection Style: NPT
Max. Flow GPM: 160
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1243575 Mfr #: 3HJX2
Air Inlet Size: 3/4" FNPTConnection Style: NPT
Max. Flow GPM: 160Valve Type: Ball
Body Material: AluminumOperation Type: Air Operated
Height: 30-3/4"Self-Priming Dry: 19 ft.
Length: 17-3/4"Check Seat Material: Santoprene(R)
Diaphragm Material: Santoprene(R)Max. Dia. Solids: 5/16"
Manufacturers Warranty Length: 1 yr.Manifold Connection: Single
Max. Temp.: 212 Degrees FMax. Operating Pressure: 100 psi
Self-Priming Wet: 28 ft.Inlet/Outlet Size: 2"
Item: Double Diaphragm PumpWidth: 12-53/64"
Ball Material: EPDMCountry of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 160 gpm, Max. Temp - Pumps 212 Degrees F, Housing Material - Pumps Aluminum, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 3/4 In. FNPT, Diaphragm Material - Pumps Santoprene(R), Valve Type Ball, Max. Flow GPM 160, Max. Operating Pressure 100 psi, Ball Material EPDM, Check Seat Material Santoprene(R), Max. Dia. Solids 5/16 In., Manifold Connection Single, Length 17-3/4 In., Width 12-53/64 In., Height 30-3/4 In.

Reviews