BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1" Kynar Air Double Diaphragm Pump 49 GPM 212F

DAYTON| Zoro #: G0955857| Mfr #: 3HJW2

$2485.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1"
Manifold Connection: Single
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955857 Mfr #: 3HJW2
Inlet/Outlet Size: 1"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 212 Degrees F
Max. Operating Pressure: 100 psiValve Type: Ball
Check Seat Material: Kynar(R)Width: 14-3/4"
Diaphragm Material: Santoprene(R)Body Material: Kynar(R)
Ball Material: EPDMHeight: 16-7/8"
Max. Flow GPM: 49Air Inlet Size: 3/8" FNPT
Self-Priming Dry: 18 ft.Self-Priming Wet: 28 ft.
Length: 14-1/2"Manufacturers Warranty Length: 1 yr.
Operation Type: Air OperatedMax. Dia. Solids: 3/16"
Connection Style: NPTCountry of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Kynar(R), Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 49, Max. Operating Pressure 100 psi, Max. Temp. 212 Degrees F, Diaphragm Material Santoprene(R), Ball Material EPDM, Check Seat Material Kynar(R), Max. Dia. Solids 3/16 In., Manifold Connection Single, Length 14-1/2 In., Width 14-3/4 In., Height 16-7/8 In., Self-Priming Dry 18 ft., Self-Priming Wet 28 ft.

Reviews