SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" Kynar Air Double Diaphragm Pump 35 GPM 212F

DAYTON| Zoro #: G0386416| Mfr #: 3HJV9

$2848.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manifold Connection: SingleValve Type: BallMax. Flow GPM: 35
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386416 Mfr #: 3HJV9
Manifold Connection: SingleValve Type: Ball
Max. Flow GPM: 35Air Inlet Size: 3/8" FNPT
Body Material: Kynar(R)Ball Material: PTFE
Max. Dia. Solids: 3/16"Connection Style: NPT
Height: 16-7/8"Length: 14-1/2"
Inlet/Outlet Size: 1"Width: 14-3/4"
Self-Priming Wet: 28 ft.Operation Type: Air Operated
Item: Double Diaphragm PumpSelf-Priming Dry: 15 ft.
Diaphragm Material: PTFECheck Seat Material: Kynar(R)
Max. Temp.: 212 Degrees FManufacturers Warranty Length: 1 yr.
Max. Operating Pressure: 100 psiCountry of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Kynar(R), Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 35, Max. Operating Pressure 100 psi, Max. Temp. 212 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Kynar(R), Max. Dia. Solids 3/16 In., Manifold Connection Single, Length 14-1/2 In., Width 14-3/4 In., Height 16-7/8 In., Self-Priming Dry 15 ft., Self-Priming Wet 28 ft.

Reviews