1/2" Kynar Air Double Diaphragm Pump 15 GPM 212F

DAYTON| Zoro #: G1607593| Mfr #: 3HJV8

$1013.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operation Type: Air Operated
Air Inlet Size: 1/4" FNPT
Ball Material: PTFE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1607593 Mfr #: 3HJV8
Operation Type: Air OperatedAir Inlet Size: 1/4" FNPT
Ball Material: PTFEMax. Operating Pressure: 100 psi
Valve Type: FlatSelf-Priming Wet: 28 ft.
Diaphragm Material: PTFEMax. Temp.: 212 Degrees F
Height: 11-11/16"Manifold Connection: Single
Check Seat Material: Kynar(R)Body Material: Kynar(R)
Width: 7"Connection Style: NPT
Manufacturers Warranty Length: 1 yr.Inlet/Outlet Size: 1/2"
Max. Flow GPM: 15Length: 8-21/32"
Max. Dia. Solids: 1/32"Item: Double Diaphragm Pump
Self-Priming Dry: 8 ft.Country of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Flat, Body Material Kynar(r), Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 15, Max. Operating Pressure 100 psi, Max. Temp. 212 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Kynar(r), Max. Dia. Solids 1/32 In., Manifold Connection Single, Length 8-21/32 In., Width 7 In., Height 11-11/16 In., Self-Priming Dry 8 ft., Self-Priming Wet 28 ft.

Reviews