Dayton
Double Diaphragm Pump, Kynar(R), Air Operated, Santoprene, 15 GPM
Mfr # 3HJW1
Zoro # G1668615
$1,250.52
16% off
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Kynar(R)
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 15 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 212 Degrees F
Replacement Parts
Explore More Products
- DAYTON Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 150 GPM 34TJ45
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 3.25 GPM 6PY37
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 41 GPM 34TJ42
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 15 GPM 6PY34
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 215 GPM 22A595
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 21 GPM 6PY53
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Hytrel 22A606
- DAYTON Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene 34TJ44
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, Santoprene, 49 GPM 3HJW2
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 60 GPM PW10A-AAP-FTT
- SANDPIPER Air Operated Double Diaphragm Pump, 1 SPE10BPPTRTP000UC1
- Dayton Diaphragm Pumps