THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1-1/2" Polypropylene Air Double Diaphragm Pump 115 GPM 180F

DAYTON| Zoro #: G2444041| Mfr #: 3HJW5

$2886.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 1/2" FNPT
Connection Style: Flange
Max. Flow GPM: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2444041 Mfr #: 3HJW5
Air Inlet Size: 1/2" FNPTConnection Style: Flange
Max. Flow GPM: 115Valve Type: Ball
Body Material: PolypropyleneOperation Type: Air Operated
Height: 29-5/8"Self-Priming Dry: 18 ft.
Length: 16"Check Seat Material: Polypropylene
Diaphragm Material: Santoprene(R)Max. Dia. Solids: 9/32"
Manufacturers Warranty Length: 1 yr.Manifold Connection: Single
Max. Temp.: 180 Degrees FMax. Operating Pressure: 100 psi
Self-Priming Wet: 28 ft.Inlet/Outlet Size: 1-1/2"
Item: Double Diaphragm PumpWidth: 12-1/4"
Ball Material: EPDMCountry of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 1-1/2 In., Connection Style Flanged, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 115, Max. Operating Pressure 100 psi, Max. Temp. 180 Degrees F, Diaphragm Material Santoprene(R), Ball Material EPDM, Check Seat Material Polypropylene, Max. Dia. Solids 9/32 In., Manifold Connection Single, Length 16 In., Width 12-1/4 In., Height 29-5/8 In., Self-Priming Dry 18 ft.

Reviews