2" Polypropylene Air Double Diaphragm Pump 120 GPM 180F

DAYTON| Zoro #: G1254127| Mfr #: 3HJW4

$4649.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 2"
Manifold Connection: Single
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1254127 Mfr #: 3HJW4
Inlet/Outlet Size: 2"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 180 Degrees F
Max. Operating Pressure: 100 psiValve Type: Ball
Check Seat Material: PolypropyleneWidth: 18-1/4"
Diaphragm Material: PTFEBody Material: Polypropylene
Ball Material: PTFEHeight: 32-19/64"
Max. Flow GPM: 120Air Inlet Size: 3/4" FNPT
Self-Priming Dry: 15 ft.Self-Priming Wet: 28 ft.
Length: 18-37/64"Manufacturers Warranty Length: 1 yr.
Operation Type: Air OperatedMax. Dia. Solids: 5/16"
Connection Style: FlangeCountry of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 2 In., Connection Style Flanged, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 120, Max. Operating Pressure 100 psi, Max. Temp. 180 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Polypropylene, Max. Dia. Solids 5/16 In., Manifold Connection Single, Length 18-37/64 In., Width 18-1/4 In., Height 32-19/64 In., Self-Priming Dry 15 ft., Self-Priming Wet 28 ft.

Reviews