Pump, Booster, CI, 1 HP, 115/230V

DAYTON| Zoro #: G1881381| Mfr #: 5NXZ7

$535.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1881381 Mfr #: 5NXZ7
Impeller Type: ClosedHz: 60
Motor Ambient Temp. Rating: 65 Degrees CBearing Type: Permanently Lubricated, Maintenance Free
Frame: 56JIncludes: Manual
Max. Case Pressure: 300 psiItem: Multi-Stage Booster Pump
Width: 6-1/2"Manufacturers Warranty Length: 1 yr.
Agency Compliance: CSA, CUS ListedGPM @ 200 PSI: -
Impeller Material: NorylMax. Liquid Temp.: 140 Degrees F
Suction Lift: 10 ft.Motor Enclosure: ODP
Housing Material: Stainless SteelDuty: Continuous
Seal Material: Carbon/Ceramic, Buna N, Stainless SteelWetted Materials: Noryl, Carbon/Ceramic, Buna N, Stainless Steel
GPM @ 160 PSI: 6.3Item: Multi-Stage Booster Pump
HP: 1Phase: 1
Voltage: 115/230Amps: 18.06/9.03
Stages: 14GPM @ 10 PSI: 15.4
Motor Type: PSCIncludes: Manual
GPM @ 20 PSI: 14.8GPM @ 40 PSI: 14.6
GPM @ 60 PSI: 13.5GPM @ 80 PSI: 11.7
GPM @ 100 PSI: 11.5GPM @ 120 PSI: 10
GPM @ 140 PSI: 8.5GPM @ 180 PSI: 3.3000000000000003
Outlet: 3/4" FNPTHeight: 9-1/2"
Inlet: 3/4" FNPTMax. Pressure: 171 psi
Length: 28-3/4"Country of Origin (subject to change): China

Product Description

Multi-Stage Booster Pump, 1 HP, 1 Phase, Voltage 115/230, 18.06/9.03 Amps, 3/4 In. FNPT Inlet, 3/4 In. FNPT Outlet, Stages 14, GPM @ 10 PSI 15.4, Max. Pressure 171 psi, Housing Material Stainless Steel, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Ceramic, Buna N, Stainless Steel, Wetted Materials Noryl, Carbon/Ceramic, Buna N, Stainless Steel, Motor Type PSC

Product Reviews

Save 15%. Sign up for Z-mail.