Gift buying made easy: Shop Zoro.com Gift Certificates

Pump, Booster, CI, 2 HP, 115/230V

DAYTON| Zoro #: G0663503| Mfr #: 5NYA1

$645.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0663503 Mfr #: 5NYA1
Impeller Type: ClosedHz: 60
Motor Ambient Temp. Rating: 65 Degrees CBearing Type: Permanently Lubricated, Maintenance Free
Frame: 56JIncludes: Manual
Max. Case Pressure: 300 psiItem: Multi-Stage Booster Pump
Width: 6-1/2"Manufacturers Warranty Length: 1 yr.
Agency Compliance: CSA, CUS ListedGPM @ 200 PSI: -
Impeller Material: NorylMax. Liquid Temp.: 140 Degrees F
Suction Lift: 10 ft.Motor Enclosure: ODP
Duty: ContinuousSeal Material: Carbon/Ceramic, Buna N, Stainless Steel
Wetted Materials: Noryl, Carbon/Ceramic, Buna N, Stainless SteelItem: Multi-Stage Booster Pump
HP: 2Phase: 1
Voltage: 115/230Amps: 25.0/12.5
Stages: 6GPM @ 10 PSI: 36.5
Motor Type: PSCIncludes: Manual
GPM @ 20 PSI: 32.6GPM @ 40 PSI: 28.2
GPM @ 60 PSI: 23.3GPM @ 80 PSI: 14.1
GPM @ 100 PSI: 6.7Max. Pressure: 102 psi
Outlet: 1" FNPTLength: 25-3/4"
Inlet: 1" FNPTHeight: 9-1/2"
Housing Material: Stainless SteelCountry of Origin (subject to change): China

Product Description

Multi-Stage Booster Pump, 2 HP, 1 Phase, Voltage 115/230, 25.0/12.5 Amps, 1 In. FNPT Inlet, 1 In. FNPT Outlet, Stages 6, GPM @ 10 PSI 36.5, Max. Pressure 102 psi, Housing Material Stainless Steel, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Ceramic, Buna N, Stainless Steel, Wetted Materials Noryl, Carbon/Ceramic, Buna N, Stainless Steel, Motor Type PSC, Agency Compliance CSA, CUS Listed

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.