Pump, Booster, CI, 3 HP, 208-230/460V

DAYTON| Zoro #: G1142267| Mfr #: 5NYA6

$744.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1142267 Mfr #: 5NYA6
Hz: 60Motor Ambient Temp. Rating: 65 Degrees C
Bearing Type: Permanently Lubricated, Maintenance FreeFrame: 56J
Includes: ManualMax. Case Pressure: 300 psi
Width: 6-1/2"Manufacturers Warranty Length: 1 yr.
Agency Compliance: CSA, CUS ListedGPM @ 200 PSI: -
Impeller Material: NorylImpeller Type: Closed
Max. Liquid Temp.: 140 Degrees FSuction Lift: 10 ft.
Motor Enclosure: ODPItem: Multi-Stage Booster Pump
Duty: ContinuousSeal Material: Carbon/Ceramic, Buna N, Stainless Steel
Wetted Materials: Noryl, Carbon/Ceramic, Buna N, Stainless SteelItem: Multi-Stage Booster Pump
HP: 3Phase: 3
Voltage: 208-230/460Amps: 11.23-11.74/5.87
Stages: 8GPM @ 10 PSI: 44.0
Includes: ManualGPM @ 20 PSI: 43.1
GPM @ 40 PSI: 41.8GPM @ 60 PSI: 37.9
GPM @ 80 PSI: 31.1GPM @ 100 PSI: 23.9
Inlet: 1" FNPTHeight: 9-1/2"
Housing Material: Stainless SteelMax. Pressure: 120 psi
Outlet: 1" FNPTLength: 29"
Country of Origin (subject to change): China

Product Description

Multi-Stage Booster Pump, 3 HP, 3 Phase, Voltage 208-230/460, 11.23-11.74/5.87 Amps, 1 In. FNPT Inlet, 1 In. FNPT Outlet, Stages 8, GPM @ 10 PSI 44.0, Max. Pressure 120 psi, Housing Material Stainless Steel, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Ceramic, Buna N, Stainless Steel, Wetted Materials Noryl, Carbon/Ceramic, Buna N, Stainless Steel, Agency Compliance CSA, CUS Listed

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.