Pump, Booster, CI, 3 HP, 230V

DAYTON| Zoro #: G2343257| Mfr #: 5NYA5

$727.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2343257 Mfr #: 5NYA5
Max. Liquid Temp.: 140 Degrees FHousing Material: Stainless Steel
Max. Case Pressure: 300 psiAgency Compliance: CSA, CUS Listed
Bearing Type: Permanently Lubricated, Maintenance FreeWidth: 6-1/2"
Hz: 60Motor Ambient Temp. Rating: 65 Degrees C
Manufacturers Warranty Length: 1 yr.Item: Multi-Stage Booster Pump
Frame: 56JSuction Lift: 10 ft.
Impeller Material: NorylMotor Enclosure: ODP
Includes: ManualImpeller Type: Closed
Duty: ContinuousSeal Material: Carbon/Ceramic, Buna N, Stainless Steel
Wetted Materials: Noryl, Carbon/Ceramic, Buna N, Stainless SteelItem: Multi-Stage Booster Pump
HP: 3Phase: 1
Voltage: 230Amps: 15.1
Stages: 8GPM @ 10 PSI: 44.0
Motor Type: PSCIncludes: Manual
GPM @ 20 PSI: 43.1GPM @ 40 PSI: 41.8
GPM @ 60 PSI: 37.9GPM @ 80 PSI: 31.1
GPM @ 100 PSI: 23.9Length: 29"
Outlet: 1" FNPTHeight: 9-1/2"
Inlet: 1" FNPTMax. Pressure: 120 psi
Country of Origin (subject to change): China

Product Description

Multi-Stage Booster Pump, 3 HP, 1 Phase, Voltage 230, 15.1 Amps, 1 In. FNPT Inlet, 1 In. FNPT Outlet, Stages 8, GPM @ 10 PSI 44.0, Max. Pressure 120 psi, Housing Material Stainless Steel, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Ceramic, Buna N, Stainless Steel, Wetted Materials Noryl, Carbon/Ceramic, Buna N, Stainless Steel, Motor Type PSC, Agency Compliance CSA, CUS Listed

Product Reviews

Save 15%. Sign up for Z-mail.