LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pump, Booster, CI, 3/4 HP, 208-230/460V

DAYTON| Zoro #: G1168535| Mfr #: 5NXZ6

$554.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1168535 Mfr #: 5NXZ6
Motor Enclosure: ODPWidth: 6-1/2"
Manufacturers Warranty Length: 1 yr.Max. Case Pressure: 300 psi
Item: Multi-Stage Booster PumpAgency Compliance: CSA, CUS Listed
Motor Ambient Temp. Rating: 65 Degrees CHz: 60
Frame: 56JBearing Type: Permanently Lubricated, Maintenance Free
Impeller Type: ClosedDuty: Continuous
Housing Material: Stainless SteelSuction Lift: 10 ft.
Max. Liquid Temp.: 140 Degrees FImpeller Material: Noryl
Includes: ManualSeal Material: Carbon/Ceramic, Buna N, Stainless Steel
Wetted Materials: Noryl, Carbon/Ceramic, Buna N, Stainless SteelGPM @ 160 PSI: 3.5
Item: Multi-Stage Booster PumpHP: 3/4
Phase: 3Voltage: 208-230/460
Amps: 3.73-3.8/1.9Stages: 16
GPM @ 10 PSI: 10.0Includes: Manual
GPM @ 20 PSI: 9.8GPM @ 40 PSI: 8.8
GPM @ 60 PSI: 8.0GPM @ 80 PSI: 7.6
GPM @ 100 PSI: 6.7GPM @ 120 PSI: 5.9
GPM @ 140 PSI: 4.9Length: 28-1/2"
Outlet: 3/4" FNPTHeight: 9"
Inlet: 3/4" FNPTMax. Pressure: 164 psi
Country of Origin (subject to change): China

Product Description

Multi-Stage Booster Pump, 3/4 HP, 3 Phase, Voltage 208-230/460, 3.73-3.8/1.9 Amps, 3/4 In. FNPT Inlet, 3/4 In. FNPT Outlet, Stages 16, GPM @ 10 PSI 10.0, Max. Pressure 164 psi, Housing Material Stainless Steel, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Ceramic, Buna N, Stainless Steel, Wetted Materials Noryl, Carbon/Ceramic, Buna N, Stainless Steel, Agency Compliance CSA, CUS Listed

Product Reviews

Save 15%. Sign up for Z-mail.