15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Pump, Booster, SS, 2 HP, 115/230V

DAYTON| Zoro #: G0297105| Mfr #: 5NYC6

$966.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0297105 Mfr #: 5NYC6
Impeller Type: ClosedHz: 60
Motor Ambient Temp. Rating: 65 Degrees CBearing Type: Permanently Lubricated, Maintenance Free
Frame: 56JIncludes: Manual
Max. Case Pressure: 300 psiItem: Multi-Stage Booster Pump
Width: 6-1/2"Manufacturers Warranty Length: 1 yr.
Agency Compliance: CSA, CUS ListedGPM @ 200 PSI: -
Impeller Material: NorylMax. Liquid Temp.: 140 Degrees F
Suction Lift: 10 ft.Motor Enclosure: ODP
Duty: ContinuousSeal Material: Carbon/Silicon Carbide, SS spring and Viton
Wetted Materials: Noryl, Carbon/Ceramic, Viton, Stainless SteelItem: Multi-Stage Booster Pump
HP: 2Phase: 1
Voltage: 115/230Amps: 25.0/12.5
Stages: 11GPM @ 10 PSI: 31.4
Motor Type: PSCIncludes: Manual
GPM @ 20 PSI: 30.1GPM @ 40 PSI: 27.9
GPM @ 60 PSI: 25.9GPM @ 80 PSI: 23.8
GPM @ 100 PSI: 20.3GPM @ 120 PSI: 16.2
Height: 9-1/2"Outlet: 1" FNPT
Inlet: 1" FNPTHousing Material: Stainless Steel
Max. Pressure: 134 psiLength: 26-5/8"
Country of Origin (subject to change): China

Product Description

Multi-Stage Booster Pump, 2 HP, 1 Phase, Voltage 115/230, 25.0/12.5 Amps, 1 In. FNPT Inlet, 1 In. FNPT Outlet, Stages 11, GPM @ 10 PSI 31.4, Max. Pressure 134 psi, Housing Material Stainless Steel, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Silicon Carbide, SS spring and Viton, Wetted Materials Noryl, Carbon/Ceramic, Viton, Stainless Steel, Motor Type PSC, Agency Compliance CSA, CUS Listed

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.