Pump, Booster, SS, 3 HP, 208-230/460V

DAYTON| Zoro #: G2092955| Mfr #: 5NYC9

$919.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2092955 Mfr #: 5NYC9
Hz: 60Motor Ambient Temp. Rating: 65 Degrees C
Bearing Type: Permanently Lubricated, Maintenance FreeFrame: 56J
Includes: ManualMax. Case Pressure: 300 psi
Width: 6-1/2"Manufacturers Warranty Length: 1 yr.
Agency Compliance: CSA, CUS ListedImpeller Material: Noryl
Impeller Type: ClosedMax. Liquid Temp.: 140 Degrees F
Suction Lift: 10 ft.Motor Enclosure: ODP
Housing Material: Stainless SteelItem: Multi-Stage Booster Pump
Duty: ContinuousSeal Material: Carbon/Silicon Carbide, SS spring and Viton
Wetted Materials: Noryl, Carbon/Ceramic, Viton, Stainless SteelGPM @ 160 PSI: 18.4
GPM @ 200 PSI: -Item: Multi-Stage Booster Pump
HP: 3Phase: 3
Voltage: 208-230/460Amps: 11.23-11.74/5.87
Stages: 14GPM @ 10 PSI: 32.5
Includes: ManualGPM @ 20 PSI: 31.2
GPM @ 40 PSI: 29.8GPM @ 60 PSI: 27.5
GPM @ 80 PSI: 26.1GPM @ 100 PSI: 24.3
GPM @ 120 PSI: 21.2GPM @ 140 PSI: 17.5
GPM @ 180 PSI: 12.2Length: 30-9/16"
Outlet: 1" FNPTHeight: 9-1/2"
Inlet: 1" FNPTMax. Pressure: 172 psi
Country of Origin (subject to change): China

Product Description

Multi-Stage Booster Pump, 3 HP, 3 Phase, Voltage 208-230/460, 11.23-11.74/5.87 Amps, 1 In. FNPT Inlet, 1 In. FNPT Outlet, Stages 14, GPM @ 10 PSI 32.5, Max. Pressure 172 psi, Housing Material Stainless Steel, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Silicon Carbide,SS spring and Viton, Wetted Materials Noryl, Carbon/Ceramic, Viton, Stainless Steel, Agency Compliance CSA, CUS Listed

Product Reviews

Save 15%. Sign up for Z-mail.