Gift buying made easy: Shop Zoro.com Gift Certificates

Pump, Booster, SS, 3/4 HP, 115/230V

DAYTON| Zoro #: G0475562| Mfr #: 5NYC0

$727.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0475562 Mfr #: 5NYC0
Impeller Type: ClosedHz: 60
Motor Ambient Temp. Rating: 65 Degrees CBearing Type: Permanently Lubricated, Maintenance Free
Frame: 56JIncludes: Manual
Max. Case Pressure: 300 psiItem: Multi-Stage Booster Pump
Width: 6-1/2"Manufacturers Warranty Length: 1 yr.
Agency Compliance: CSA, CUS ListedGPM @ 200 PSI: -
Impeller Material: NorylMax. Liquid Temp.: 140 Degrees F
Suction Lift: 10 ft.Motor Enclosure: ODP
Duty: ContinuousSeal Material: Carbon/Silicon Carbide, SS spring and Viton
Wetted Materials: Noryl, Carbon/Ceramic, Viton, Stainless SteelItem: Multi-Stage Booster Pump
HP: 3/4Phase: 1
Voltage: 115/230Amps: 13.02/6.51
Stages: 12GPM @ 10 PSI: 13.7
Motor Type: PSCIncludes: Manual
GPM @ 20 PSI: 12.8GPM @ 40 PSI: 11
GPM @ 60 PSI: 10.6GPM @ 80 PSI: 9.4
GPM @ 100 PSI: 7.4GPM @ 120 PSI: 4.7
GPM @ 140 PSI: 0.9Outlet: 3/4" FNPT
Length: 25-1/2"Inlet: 3/4" FNPT
Height: 9"Housing Material: Stainless Steel
Max. Pressure: 141 psiCountry of Origin (subject to change): China

Product Description

Multi-Stage Booster Pump, 3/4 HP, 1 Phase, Voltage 115/230, 13.02/6.51 Amps, 3/4 In. FNPT Inlet, 3/4 In. FNPT Outlet, Stages 12, GPM @ 10 PSI 13.7, Max. Pressure 141 psi, Housing Material Stainless Steel, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Silicon Carbide, SS spring and Viton, Wetted Materials Noryl, Carbon/Ceramic, Viton, Stainless Steel, Motor Type PSC

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.