Pump, Cast Iron, 1-1/2hp

DAYTON| Zoro #: G1392797| Mfr #: 4UA73

$780.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Carbon Ceramic-Buna N
Manufacturers Warranty Length: 1 yr.
Amps: 4.4-3.9/2.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1392797 Mfr #: 4UA73
Seal Material: Carbon Ceramic-Buna NManufacturers Warranty Length: 1 yr.
Amps: 4.4-3.9/2.0Inlet: 1-1/2" NPT
Agency Compliance: c UL usHeight: 9-1/8"
Width: 6-7/8"Housing Material: Cast iron
Length: 18-17/64"Motor RPM: 3500
Port Rotation: NoMotor Type: Three Phase
Best Efficiency Range GPM @ Head: 41 to 67 gpm @ 80 to 56 ft.Max. Liquid Temp.: 200 Degrees F
Phase: 3Wetted Materials: Cast Iron, Buna N, Carbon, Ceramic
Max. Case Pressure: 165 psiIncludes: Manual
Suction Lift: 20 ft.Hz: 60
Max. Pressure: 41.5 psiMotor Enclosure: ODP
Max. Head: 96 ft.HP: 1-1/2
Voltage: 208-230/460Impeller Material: Cast Iron
Max. Dia. Solids: 1/8"Inlet Pressure: 100 psi
Frame: 56JImpeller Type: Semi Open
Bearing Type: BallItem: Centrifugal Pump
Max. Specific Gravity: 1.0Outlet: 1-1/2" NPT
Duty: ContinuousCountry of Origin (subject to change): India

Description

Centrifugal Pump, 1-1/2 HP, 3 Phase, Voltage 208-230/460, 4.4-3.9/2.0 Amps, Housing Material Cast Iron, Impeller Material Cast Iron, Wetted Materials Cast Iron, Buna N, Carbon, Ceramic, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, Motor Type Three Phase, Seal Material Carbon Ceramic-Buna N, Max. Pressure 41.5 psi, Max. Head 96 ft., Suction Lift 20 ft., Best Efficiency Range GPM @ Head 41 to 67 gpm @ 80 to 56 ft., Max. Liquid Temp. 200 Degrees F

Reviews