JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cast Iron 1-1/2 HP Centrifugal Pump 115/208-230V

DAYTON| Zoro #: G0607984| Mfr #: 2ZWP7

$544.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0607984 Mfr #: 2ZWP7
Motor Enclosure: ODPManufacturers Warranty Length: 1 yr.
Inlet Pressure: 200 psiMax. Specific Gravity: 1.0
Max. Case Pressure: 200 psiHz: 60
Item: Centrifugal PumpIncludes: Manual
Frame: 56JMotor RPM: 3450
Bearing Type: BallHP: 1-1/2
Wetted Materials: Cast Iron, Buna-N, Carbon, Ceramic, Stainless SteelSeal Material: Buna-N, Carbon, Ceramic, Stainless Steel
Max. Liquid Temp.: 200 Degrees FInlet: 1-1/2" NPT
GPM of Water @ 25 Ft. of Head: 99Max. Dia. Solids: 1/2"
Impeller Material: Cast IronGPM of Water @ 20 Ft. of Head: 104
Max. Pressure: 29.00 psiHousing Material: Cast iron
GPM of Water @ 15 Ft. of Head: 109Amps: 17.0/9.0-8.5
Width: 7-1/8"GPM of Water @ 10 Ft. of Head: 115
Impeller Type: Semi OpenPhase: 1
Agency Compliance: c UL usLength: 15"
Height: 6"Voltage: 115/208-230
GPM of Water @ 60 Ft. of Head: 40GPM of Water @ 50 Ft. of Head: 64
Best Efficiency Range GPM @ Head: 55 to 99 gpm @ 55 to 25 ft.Outlet: 1-1/4" NPT
GPM of Water @ 40 Ft. of Head: 81Max. Head: 67
Motor Type: Capacitor StartGPM of Water @ 30 Ft. of Head: 94
Country of Origin (subject to change): India

Product Description

Centrifugal Pump, 1-1/2 HP, 1 Phase, Voltage 115/208-230, 17.0/9.0-8.5 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure ODP, Housing Material Cast Iron, Impeller Type Semi Open, Impeller Material Cast Iron, Max. Head 67, GPM of Water @ 10 Ft. of Head 115, GPM of Water @ 15 Ft. of Head 109, Seal Material Buna-N, Carbon, Ceramic, Stainless Steel, Length 15 In., Width 7-1/8 In., Height 6 In., 3450 Motor RPM, 60 Hz, Motor Type Capacitor Start

Product Reviews

Save 15%. Sign up for Z-mail.