JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pump, Centrifugal, 1-1/2 HP, 3 Ph

DAYTON| Zoro #: G2017617| Mfr #: 5UPW7

$495.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2017617 Mfr #: 5UPW7
Stages: 1Impeller Type: Closed
Seal Material: Viton, Carbon, Ceramic, Stainless SteelDuty: Continuous
Housing Material: ThermoplasticMotor Enclosure: TEFC
Features: Stainless Steel Fasteners and InsertsItem: Centrifugal Pump
Bearing Type: Double Shielded Pre Lubricated BallInlet (In.): 2
Max. Specific Gravity: 1Hz: 60
Port Rotation: 90 Degrees IncrementsIncludes: Manual
Manufacturers Warranty Length: 1 yearAgency Compliance: Motor Only CSA
Frame: 56JInlet: 2"
Impeller Material: NorylHP: 1-1/2
Voltage: 208-230/460Amps: 7.4-7.0/3.5
GPM @ 10 PSI: 67GPM @ 15 PSI: 66
GPM @ 20 PSI: 61GPM @ 25 PSI: 55
GPM @ 30 PSI: 48GPM @ 35 PSI: 39
GPM @ 40 PSI: 33GPM @ 45 PSI: 18
Motor Type: 3-PhaseWetted Materials: Thermoplastic, SS, Viton, Carbon, Ceramic
Max. Case Pressure: 130 psiMax. Head: 115 ft.
Width: 6-9/16"Inlet Pressure: 30 psi
Phase: 3Max. Pressure: 50 psi
Length: 18-5/8"Height: 11-13/16"
Outlet: 1-1/2"Country of Origin (subject to change): China

Product Description

Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1-1/2 HP, 3 Phase, Voltage 208-230/460, Amps 7.4-7.0/3.5, 60 Hz, Suction Lift 25 Ft., Shut-Off 115 Ft., Max. Pressure 50 PSI, Stages 1, Motor Enclosure TEFC, Motor Type 3-Phase, 3450 RPM, Application Water Transfer, Dewatering and Lawn Sprinkling for Residential and Commercial Uses, Includes Manual

Product Reviews

Save 15%. Sign up for Z-mail.