JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pump, Centrifugal, 1 HP, 1 Ph

DAYTON| Zoro #: G2065664| Mfr #: 5RWP4

$626.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065664 Mfr #: 5RWP4
Features: Stainless Steel Fasteners and InsertsImpeller Material: Noryl
Hz: 60Impeller Type: Closed
Bearing Type: Double Shielded Pre Lubricated BallMax. Specific Gravity: 1
Motor Enclosure: TEFCPort Rotation: 90 Degrees Increments
Agency Compliance: Motor Only CSADuty: Continuous
Includes: ManualFrame: 56J
Inlet: 2"Item: Centrifugal Pump
Stages: 1Seal Material: Viton, Carbon, Ceramic, Stainless Steel
Inlet (In.): 2Manufacturers Warranty Length: 1 YEAR
Housing Material: ThermoplasticThermal Protection: Automatic Reset
HP: 1Voltage: 115/208-230
Amps: 12.0/6.0GPM @ 10 PSI: 55
GPM @ 15 PSI: 51GPM @ 20 PSI: 45
GPM @ 25 PSI: 38GPM @ 30 PSI: 31
GPM @ 35 PSI: 23GPM @ 40 PSI: 17
Motor Type: Capacitor-Start, Capacitor-RunWetted Materials: Thermoplastic, SS, Viton, Carbon, Ceramic.
Length: 18-5/8"Height: 11-13/16"
Max. Case Pressure: 80 psiBest Efficiency GPM @ Head: 31 @ 70 ft.
Max. Head: 106 ft.Outlet: 1-1/2"
Width: 6-9/16"Inlet Pressure: 34 psi
Phase: 1Max. Pressure: 46 psi
Country of Origin (subject to change): China

Product Description

Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1 HP, 1 Phase, Voltage 115/208-230, Amps 12.0/6.0, 60 Hz, Suction Lift 25 Ft., Shut-Off 106 Ft., Max. Pressure 46 PSI, Stages 1, Motor Enclosure TEFC, Motor Type Capacitor-Start, Capacitor-Run, 3450 RPM, Application Water Transfer, Dewatering and Lawn Sprinkling for Residential and Commercial Uses, Includes Manual

Product Reviews

Save 15%. Sign up for Z-mail.