Pump, Centrifugal, 1/2 HP, 1 Ph

DAYTON| Zoro #: G1968985| Mfr #: 5UPW3

$458.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968985 Mfr #: 5UPW3
Hz: 60Bearing Type: Double Shielded Pre Lubricated Ball
Motor Enclosure: TEFCImpeller Material: Noryl
Inlet: 2"Impeller Type: Closed
Frame: 56JPort Rotation: 90 Degrees Increments
Stages: 1Manufacturers Warranty Length: 1 year
Item: Centrifugal PumpInlet (In.): 2
Housing Material: ThermoplasticDuty: Continuous
Features: Stainless Steel Fasteners and InsertsMax. Specific Gravity: 1
Agency Compliance: Motor Only CSAIncludes: Manual
Seal Material: Viton, Carbon, Ceramic, Stainless SteelThermal Protection: Automatic Reset
HP: 1/2Voltage: 115/208-230
Amps: 9.4/4.3-4.7GPM @ 10 PSI: 43
GPM @ 15 PSI: 41GPM @ 20 PSI: 35
GPM @ 25 PSI: 30GPM @ 30 PSI: 25
GPM @ 35 PSI: 19GPM @ 40 PSI: 13
Motor Type: Capacitor-Start, Capacitor-RunWetted Materials: Thermoplastic, SS, Viton, Carbon, Ceramic
Outlet: 1-1/2"Width: 6-9/16"
Phase: 1Length: 18-5/8"
Max. Case Pressure: 80 psiBest Efficiency GPM @ Head: 35 @ 46 ft.
Height: 11-13/16"Max. Head: 64 ft.
Inlet Pressure: 52 psiMax. Pressure: 28 psi
Country of Origin (subject to change): China

Product Description

Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1/2 HP, 1 Phase, Voltage 115/208-230, Amps 14.83/8.16-7.41, 60 Hz, Suction Lift 25 Ft., Shut-Off 64 Ft., Max. Pressure 28 PSI, Stages 1, Motor Enclosure TEFC, Motor Type Capacitor-Start, Capacitor-Run, 3450 RPM, Application Water Transfer, Dewatering and Lawn Sprinkling for Residential and Commercial Uses, Includes Manual

Product Reviews