Pump, Centrifugal, 1/2hp

DAYTON| Zoro #: G1707544| Mfr #: 4UA67

$510.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 33.7 psiBearing Type: BallHeight: 9-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707544 Mfr #: 4UA67
Max. Pressure: 33.7 psiBearing Type: Ball
Height: 9-1/8"GPM @ 35 PSI: -
Port Rotation: NoBest Efficiency Range GPM @ Head: 18 to 38 gpm @ 60 to 40 ft.
Max. Dia. Solids: 1/8"GPM @ 30 PSI: -
Frame: 56JGPM @ 50 PSI: -
Motor Type: Single PhaseGPM @ 25 PSI: -
Phase: 1Seal Material: Carbon Ceramic-Buna N
Suction Lift: 20 ft.Wetted Materials: Cast Iron, Buna N, Carbon, Ceramic
GPM @ 65 PSI: -Impeller Material: Cast Iron
Duty: ContinuousInlet Pressure: 100 psi
Housing Material: Cast ironManufacturers Warranty Length: 1 yr.
Width: 6-7/8"GPM @ 55 PSI: -
GPM @ 10 PSI: -Motor RPM: 3500
Hz: 60Impeller Type: Semi Open
Motor Enclosure: ODPGPM @ 20 PSI: -
HP: 1/2Includes: Manual
Agency Compliance: c UL usMax. Case Pressure: 165 psi
Length: 17-45/64"Max. Liquid Temp.: 200 Degrees F
GPM @ 45 PSI: -GPM @ 15 PSI: -
Voltage: 115/230Amps: 8.4/4.8
Max. Specific Gravity: 1.0GPM @ 60 PSI: -
Max. Head: 78 ft.Item: Centrifugal Pump
Outlet: 1-1/2" NPTInlet: 1-1/2" NPT
GPM @ 40 PSI: -Country of Origin (subject to change): India

Description

Centrifugal Pump, 1/2 HP, 1 Phase, Voltage 115/230, 8.4/4.8 Amps, Housing Material Cast Iron, Impeller Material Cast Iron, Wetted Materials Cast Iron, Buna N, Carbon, Ceramic, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, Motor Type Single Phase, Seal Material Carbon Ceramic-Buna N, Max. Pressure 33.7 psi, Max. Head 78 ft., Suction Lift 20 ft., Best Efficiency Range GPM @ Head 18 to 38 gpm @ 60 to 40 ft., Max. Liquid Temp. 200 Degrees F, Max. Specific Gravity 1.0

Reviews